Shop All Compression Lugs
Abb
One Hole Lug Compress Connector, 3/0 AWG
Mfr # 54162NT
Zoro # G3645853
original price:
$33.86
48% off
new price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0 AWG
- Connector Type Standard Barrel
- Width 0.63"
- Material Copper
- Length 1.68"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54162NT
- Zoro # G3645853
- UPC # 786209867896
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 3/0 AWG |
Width | 0.63" |
Length | 1.68" |
Stud Size | 1/4 in |
Barrel Length | Standard |
Length (Straight Wireway) | 0.65 in |
Hole Size | 0.25 in |
For Wire Size | 3/0 AWG |
Barrel Size | Standard |
For Stud Size | 1/4 in |
Overall Length | 1.68 in |
Tongue Length | 0.65 in |
Tongue Width | 0.7 in |
Overall Width | 0.63 in |
For Stranded Copper Wire Size - Maximum | 3/0 AWG |
Barrel Outside Diameter | 0.63 in |
Description
One-Hole Lug Compression Connector, Barrel Size Standard, Color Code Orange, Die Code 50, Tongue Angle Straight, Tongue Width 0.7 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Maximum 3/0 AWG, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL E9809, Number of Holes 1, Barrel Outside Diameter 0.63 in, Connector Type Straight Barrel, Contact Finish Tin, For Wire Size 3/0 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 200A, 500V AC, Non-Indicating (A50QS200-4)
- MULBERRY Number of Gangs: 2 Steel, Painted/Wrinkle Finish, Ivory (99835)
- SIEMENS IECPowerContactor, Non-Reversing, 120VAC (3RT20451AK60)
- MALCO Cable Tie Gun, HD, 125 to 175 lb., Nylon (TY6)
- ABB One Hole Lug Compress Connector, 4/0 AWG (60147)
- ABB One Hole Lug Compression Connector, 8 AWG (60103-TB)
- ABB Lug 1 Hole Short Bar (54187)
- ABB Replacement for Tessco 888063143991 (888063143991)
- ABB One Hole Lug Compression Connector, 1 AWG (60126)
- ABB One Hole Lug Compression Connector, 4 AWG (60114)
- QUICKCABLE One Hole Lug Compression Connector, 1 AWG (4901-525-001F)
- Abb Lugs & Split Bolts