Shop All Compression Lugs
Abb
One Hole Lug Compress Connector, 2/0 AWG
Mfr # 60135
Zoro # G0975895
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0
- Connector Type Long Barrel
- Width 0.97"
- Material Electro-Tin Plated High-Conductivity Wrought Aluminum
- Length 2.64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # 60135
- Zoro # G0975895
- UPC # 786210601359
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2/0 |
Width | 0.97" |
Length | 2.64" |
Stud Size | 5/16 in |
Barrel Length | Long |
Length (Straight Wireway) | 2.64 in |
Overall Length | 2.64 in |
For Wire Size | 2/0 AWG |
Barrel Size | Long |
For Stud Size | 5/16 in |
For Stranded Aluminum Wire Size - Maximum | 2/0 AWG |
Wire Size Ranges | 2/0 AWG |
Barrel Outside Diameter | 0.7 in |
Overall Width | 0.97 in |
For Stranded Copper Wire Size - Maximum | 2/0 AWG |
Tongue Width | 0.97 in |
Tongue Width Ranges | 0.76 - 1.00 inches |
Tongue Length | 1.03 in |
Wire Size Range | 2/0 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Long, Color Code Olive, Die Code 54, Tongue Angle Straight, Tongue Width 0.97 in, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Maximum 2/0 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, Barrel Outside Diameter 0.7 in, Connector Type Straight Barrel, Contact Finish Tin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNC8)
- DELTANA Single Rocker Switch Plate, Number of Gangs: 1 Solid Brass, Polished Brass Finish (SWP4754U3)
- RIP-TIE Heavy Duty Strap, Black, 1"x16", PK10 (NW-16-G10-BK)
- PARAGON Defrost Control, 120V, 6 Cycles (8041-00)
- ABB One Hole Lug Compress Connector, 3/0 AWG (60141)
- ABB One Hole Lug Compression Connector, 1 AWG (60124)
- ABB C Tap, Blue, 24, Main 10-8, Branch 10-12 (54710)
- ABB Blackburn 250 KCMIL thru #6 STR Aluminum Lug Terminal (ADR25-21)
- ABB Two Hole Lug Connector, 350 kcmil, PK10 (54215)
- ABB One Hole Lug Compression Connector, 6 AWG (60106-TB)
- FUSION Lug Starter/Ground, 2 and 1 Crimp, Copper (6401E)
- Abb Lugs & Split Bolts