Shop All Compression Lugs
Abb
One Hole Lug Compress Connector, 1/0 AWG
Mfr # 60132
Zoro # G2504975
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0
- Connector Type Long Barrel
- Width 0.94"
- Material Electro-Tin Plated High-Conductivity Wrought Aluminum
- Length 2.95"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # 60132
- Zoro # G2504975
- UPC # 786210601328
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1/0 |
Width | 0.94" |
Length | 2.95" |
Stud Size | 1/2 in |
Barrel Length | Long |
Length (Straight Wireway) | 3.0 in |
Overall Length | 2.95 in |
For Stranded Copper Wire Size - Maximum | 1/0 AWG |
Barrel Size | Long |
For Wire Size | 1/0 AWG |
For Stud Size | 1/2 in |
Tongue Width Ranges | 0.76 - 1.00 inches |
Barrel Outside Diameter | 0.62 in |
Wire Size Ranges | 1/0 AWG |
For Stranded Aluminum Wire Size - Maximum | 1/0 AWG |
Overall Width | 0.94 in |
Tongue Width | 0.94 in |
Wire Size Range | 1/0 AWG |
Description
One-Hole Lug Compression Connector, Barrel Size Long, Color Code Tan, Die Code 50, Tongue Angle Straight, Tongue Width 0.94 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 1/0 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards UL Listed, Number of Holes 1, Barrel Outside Diameter 0.62 in, Connector Type Straight Barrel, Contact Finish Tin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNISTRUT STRUT 3/4"" CONDUIT CLAMP (RP1212EG)
- JANDORF Push Switch Spst 2Term (61036)
- SCHNEIDER ELECTRIC Contactor Bi Directional Limiting Diode (LAD4TBDL)
- KS 8 U/I Butt Connector, PK250 (10624)
- ABB One Hole Lug Compression Connector, 6 AWG (54105UB)
- ABB One Hole Lug Compression Connector, 2 AWG (60120)
- ABB Compression Lug, 2/0 Awg, L 1.93 In, Bk (54110)
- ABB One Hole Lug Compression Connector, 2 AWG (54107NT)
- ABB Lug, 1 Hole, 24 Die Code (60102-TB)
- ABB One Hole Lug Compression Connector, 4 AWG (60113)
- ABB Two Hole Lug Compression Connector, 6 AWG (542050310)
- Abb Compression Lugs