Shop All Compression Lugs
Abb
One Hole Lug Compress Conct, PK10
Mfr # 54172-TB
Zoro # G5991124
product price: $63.89
/pk 10, $6.39/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 250 kcmil
- Connector Type Standard Barrel
- Width 1.13"
- Material Copper
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54172-TB
- Zoro # G5991124
- UPC # 54150222463910
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 250 kcmil |
Width | 1.13" |
Length | 2" |
Barrel Length | Short |
Stud Size | 1/4 in |
Length (Straight Wireway) | 2.0 in |
For Wire Size | 250 kcmil |
For Stud Size | 1/4 in |
Barrel Outside Diameter | 0.77 in |
Barrel Size | Standard |
Overall Width | 1.13 in |
Tongue Width | 1.13 in |
For Stranded Copper Wire Size - Maximum | 250 kcmil |
Tongue Length | 0.65 in |
Overall Length | 2 in |
Wire Size | 250 kcmil |
Description
One-Hole Lug Compression Connector, Barrel Size Standard, Color Code Yellow, Die Code 62, Tongue Angle Straight, Tongue Width 1.13 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Maximum 250 kcmil, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, Barrel Outside Diameter 0.77 in, Connector Type Straight Barrel, Contact Finish Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B150)
- YELLOW JACKET Cord Extn Ylwjkt10/3 50' (2805)
- ZORO SELECT Channel Short Spring Nut, 3/8 In, PK25 (V210 3/8)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Toggle Switch (803C)
- ABB Compression Lug, 1/0 Awg, Color Code Pink (54950BE)
- ABB C Tap, Purple, 54, Main 2/0-1, Branch 1-12 (54745)
- ABB Compression Lug, 2-3 Awg, Color Code Brown (54855BE)
- ABB One Hole Lug Compressn Connector, 10 AWG (54101)
- ABB C Tap, Blue, 24, Main 10-8, Branch 10-12 (54710)
- ABB Compression Lug, Long, 300 Kcm, L3.45 In, Wh (54914BE)
- BURNDY Two Hole Lug Compress Conct, 350 kcmil, Width: 1.28 in (YA312N)
- Abb Compression Lugs