Shop All Compression Lugs
Abb
One Hole Lug Compress Conct, 250 kcmil
Mfr # 54174UB
Zoro # G3632133
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 250 kcmil
- Connector Type Standard Barrel
- Width 0.14"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 0.93"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54174UB
- Zoro # G3632133
- UPC # 786210868790
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 250 kcmil |
Width | 0.14" |
Length | 0.93" |
Barrel Length | Short |
Stud Size | 3/8 in |
Length (Straight Wireway) | 0.93 in |
Tongue Width Ranges | 1.01 - 1.25 inches |
For Wire Size | 250 kcmil |
Barrel Size | Standard |
For Stranded Copper Wire Size - Maximum | 250 kcmil |
Overall Length | 0.93 in |
Overall Width | 1.13 in |
Wire Size Ranges | 250 kcmil |
For Stud Size | 3/8 in |
Barrel Outside Diameter | 0.2 in |
Hole Size | 0.5 in |
Tongue Length | 1.61 in |
Tongue Width | 1.09 in |
Wire Size Range | 250 kcmil |
Description
One-Hole Lug Compression Connector, Barrel Size Standard, Color Code Yellow, Die Code 62, Tongue Angle 90 Degrees Angled, Tongue Width 1.09 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 250 kcmil, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Standards CSA Certified, UL E9809, Number of Holes 1, Barrel Outside Diameter 0.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A E S INDUSTRIES BLACK CABLE TIES 8" 100/BG (AD53201-B)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 30A, 250V AC, Non-Indicating (FRN-R-30)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 600V 250 ft. YL (2TYJ4)
- CANTEX Locknut, 2 In., PVC (5134205)
- ABB Two Hole Lug Compress Conct, 600 kcmil (54878BE)
- ABB One Hole Lug Compression Connector, 6 AWG (60108-TB)
- ABB One Hole Lug Compression Connector, 6 AWG (54905BEUB)
- ABB One Hole Lug Compression Connector, 6 AWG (60109)
- ABB One Hole Lug Compression Connector, 4 AWG (60113)
- ABB Two Hole Lug Compress Conct, 646 kcmil (58884BE)
- ILSCO Surecrimp Copper Compression Lug, PK2 (CSWS-250-38-EC)
- Abb Lugs & Split Bolts