Shop All Compression Lugs
Abb
One Hole Lug Comp Connectr, 400 kcmil, PK6
Mfr # 54116
Zoro # G5994441
product price: $44.89
/pk 6, $7.48/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 400 kcmil
- Connector Type Standard Barrel
- Width 1.41"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 3.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54116
- Zoro # G5994441
- UPC # 786210541167
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 400 kcmil |
Width | 1.41" |
Length | 3.2" |
Stud Size | 1/2 in |
Barrel Length | Short |
Length (Straight Wireway) | 3.2 in |
For Stranded Copper Wire Size - Maximum | 400 kcmil |
Tongue Width | 1.41 in |
For Wire Size | 400 kcmil |
Barrel Outside Diameter | 0.96 in |
Wire Size Ranges | 400 kcmil |
Barrel Size | Standard |
For Stud Size | 1/2 in |
Overall Width | 1.41 in |
Tongue Length | 1.25 in |
Overall Length | 3.2 in |
Tongue Width Ranges | 1.25 - 1.50 inches |
Wire Size Range | 400 kcmil |
Description
One-Hole Lug Compression Connector, Barrel Size Standard, Color Code Blue, Die Code 76, Tongue Angle Straight, Tongue Width 1.41 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 400 kcmil, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, Barrel Outside Diameter 0.96 in, Connector Type Straight Barrel, Contact Finish Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/64" Inside Diameter - 10' Long - Black (HS351-S10-BLACK)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK500 (WT2-B)
- QUICKCABLE Magnalug End Terminal, 1-2Ga, 3/8", PK5 (6201-005F)
- ZORO SELECT 16 AWG 5 Conductor Carolprene Portable Cord 600V 250 ft. BK (E3706)
- ABB One Hole Lug Compression Connector, 2 AWG (60118)
- ABB One Hole Lug Compress Connector, 1/0 AWG (54152NT)
- ABB One Hole Lug Compression Connector, 8 AWG (60101)
- ABB One Hole Lug Compression Connector, 2 AWG (54107NT)
- ABB One Hole Lug Compress Connector, 2/0 AWG (60134)
- ABB C Tap, Brown, 33, Main 8-4, Branch 8-12 (54720)
- ABB One Hole Lug Compress Connector, 3/0 AWG (60141)
- Abb Lugs & Split Bolts