Shop All Conduit Fittings
Abb
NVN3-36.20, CONDUIT SEAL PETELAST NW36 IP68 BLK
Mfr # NVN3-36.20
Zoro # G4053074
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Free from Halogens and Cadmium
- Application Suitable for Sealing
- Trade Size NW36
- Material Specially Modified Polyester Elastomer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # NVN3-36.20
- Zoro # G4053074
- UPC # 78620996604
- Country of Origin China
- Category Conduit Fittings
Dimensions
Trade Size | NW36 |
Details
Color | Black |
Item | Accessories and Tools |
Features | Free from Halogens and Cadmium |
Application | Suitable for Sealing |
Material | Specially Modified Polyester Elastomer |
Description
CONDUIT SEAL PETELAST NW36 IP68 BLK
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Male Disconnect, Red, 22-18AWG, PK100 (18RAD-187)
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=60to72), Black, (AL3DRBLK)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C344)
- EATON Miniature Incandescent Bulb, 1828, 32V (28-5186)
- ABB Liquid Tight Connector, 3/4 in., Cord, Gray (CC-NPT-34-G-4)
- ABB 34NM LIQ Tig Connector (LN43EA-CTN)
- ABB Liquid Tight Connector, 1/2in., Silver (2520-2)
- ABB 34 ENT Male Adapter (A243E-CAR)
- ABB LN43DA-CTN 0.5 in. Straight Non-Metallic Liquid Tight Connector (TH575094)
- ABB Liquid Tight Connector, 3/8 in., Cord, Gray (CC-NPT-38-G)
- APPLETON ELECTRIC ALUMINUM FM9 BLANK COVER 2-1/2IN-3IN CONDUIT PARTS AND ACCESSORY, 5PK (APP889)
- Abb Conduit Fittings