Shop All Conduit Fittings
Abb
Noninsulated Connector, 3 In., Steel
Mfr # 5239
Zoro # G1755083
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Steel/Malleable Iron
- Conduit Size 3"
- Color Gray
- Finish Electro Zinc Plated/Chromate Coating
- Insulated Non-Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 5239
- Zoro # G1755083
- UPC # 786210052397
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 3" |
Conduit Trade Size | 3 in |
Mesh Length | No Strain Relief Mesh |
Size | 3 Inch |
Trade Size | 3 in |
Compatible Knockout Trade Size | 3 in |
Nominal size in inch | 3 inch |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 3 in, Compatible Conduit Type Flexible Liquid Tight Metallic Conduit, Box Connection 3 in MNPT, Iron, Steel, Color Gray, For Use With Flexible Liquid Tight Metallic Conduit, Connection Orientation Straight, Mesh Material No Strain Relief Mesh, Hazardous Location Rating Class I, Division 2, Class II, Division 1 and 2, Class III Division 1 and 2, Compatible Knockout Trade Size 3 in, Connector Style Straight, External Grounding Lug No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Transverse Contact Block For 3RV2, 2NO (3RV29011F)
- SCHNEIDER ELECTRIC SelectorSwitch, Keyed, 3Pos, 30mm, Black (XB5FG33)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Hubbellock, Industrial, Receptacle, 60A 600V AC, 3-Pole 4-Wire Grounding, Non NEMA, Screw Terminal, Cast Aluminum, Long Housing (HBL26420)
- TEMPO COMMUNICATIONS Receiver For 501 (501R)
- ABB Carlon Conduit Elbow, 90 Deg Angle, Pvc, Gray (UA9DJB-UPC)
- ABB Carlon 1/2 In. Male Threaded & Socket Terminal Adapter (E943DRCTN)
- ABB Liquid Tight Connector, 3/4 in., Cord, Gray (CC-NPT-34-G-3)
- ABB STAR TECK ARMOURED CABLE CONNECTOR ALUMINUM 2IN CONDUIT FITTING (ST200-551)
- ABB 5332, 1/2 INSUL. LIQ.TIGHT CONN STRAIGHT, PK 25 (5332)
- ABB Noninsulated Connector, 1-1/4 In., Steel (5255)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1-1/2 (EYDEF150)
- Abb Conduit Fittings