Shop All Conduit Fittings
Abb
Noninsulated Connector, 1-1/2 In., Steel
Mfr # 5236
Zoro # G2831787
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Steel/Malleable Iron
- Conduit Size 1-1/2"
- Color Gray
- Insulated Non-Insulated
- For Use With Metallic Flexible Conduit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # 5236
- Zoro # G2831787
- UPC # 094704501338
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/2" |
Conduit Trade Size | 1 1/2 in |
Details
Conduit Fitting Material | Steel/Malleable Iron |
Color | Gray |
Insulated | Non-Insulated |
Item | Liquid Tight Conduit Fitting |
For Use With | Metallic Flexible Conduit |
Connector Type | Straight |
External Grounding Lug | No |
Color - Conduit Fitting | Gray |
Item - Conduit Fitting | Liquid Tight Conduit Fitting |
Material | Malleable Iron/Steel |
Use With - Conduit | Flexible Liquid Tight Metallic Conduit |
Standards | Listed CSA LR2884, LR4484, LR9555, UL E23018, Conforms to UL514B,CSA C22.2 No. 18, NEMA-FB1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Spec H-28 (Threads) |
Style - Connector | Straight |
Description
Liquid Tight Conduit Fitting, Insulated No, Malleable Iron/Steel, Color Gray, For Use With Metallic Flexible Conduit, External Grounding Lug No, Standards Listed CSA LR2884, LR4484, LR9555, UL E23018, Conforms to UL514B,CSA C22.2 No. 18, NEMA-FB1, NFPA 70-1999 (ANSI), JIC EGP1, JIC EMP1, Federal Spec W-F-406, Federal Spec H-28 (Threads)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA 2 5/16 Electrical Lug, PK50 (2561-60)
- POWERZONE Power Strip Blk 6Out 3Ft (OR922009)
- CALBRITE Set Screw Male Cnnctr, 3/4in, 1-23/32inL (S20700MCSS)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (CR20GRYTR)
- ABB Liquid Tight Connector, 3/4in., Silver (2531-3)
- ABB Bullet Connector, 1-1/4 In., Thermoplastic (LT125P)
- ABB Liquid Tight Connector, 1/2in., Silver (2520-2)
- ABB Elbow Pvc 90D 1-1/4" (5133826U)
- ABB 5 Plastic Insulated Bushing, 15PK (BU 506)
- ABB Conduit Fitting, 90 Deg, Insul, 3/8 In (3130-TB)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1 to 1/2In (RB100-50A)
- Abb Conduit Fittings