Shop All Disconnect Switches
Abb
Nonfusible Disconnect Switch, 400 A, 600 V, 3 pole
Mfr # OT400U03
Zoro # G7736973
product price: $1,436.99
/ea
Free Shipping & Returns
$1,436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Nonfusible
- Amps 400 A
- Voltage 600 V
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # OT400U03
- Zoro # G7736973
- UPC # 66201916168
- Country of Origin Unknown
- Category Disconnect Switches
Details
Item | Disconnect Switch |
Protection Method | Nonfusible |
Amps | 400 A |
Voltage | 600 V |
Number of Poles | 3 |
Description
3P SW 400A NF UL98 600V
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 3A, 250V AC, 100A at 250V AC, 10kA at 125V AC (BP/GMA-3A)
- AC WORKS 30A 250V L6-30R Flanged Outlet UL and C-UL Listed (ASOUL630R)
- 3M One Hole Lug Compress Conct, 1/0 AWG, PK10 (30032)
- ILSCO Nimbus Insulated In-Line Splicer-Re, PK2 (PBTO-4-EC)
- ABB ColorKeyed Insulator For Disconnects Disconnect Switch Parts And Accessory, 10PK (MDBOOT-1)
- ABB Nonfusible Disconnect Switch, 30 A, 480V AC, 3 pole (OT25FT3)
- ABB Nonfusible Disconnect Switch, 60 A, 600 V (OT63F3)
- ABB Disconnect Switch, Non-Fused, 6-A, 3-Poles (OT63F3)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Variable Frequency Drive, Disconnect Switches, Unfused Switch, Three Pole, 100A 600V AC, Screw Terminals, NEMA (HBLDS10VFD)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362N)
- MERSEN IEC UL98 Switch, 100A, 3p (M100U3)
- Abb Disconnect Switches