Shop All Disconnect Switches
Abb
Nonfusible Disconnect Switch, 200 A, 3 pole
Mfr # OT200U30
Zoro # G7738583
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Nonfusible
- Amps 200 A
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # OT200U30
- Zoro # G7738583
- UPC # 66201948068
- Country of Origin Unknown
- Category Disconnect Switches
Details
Item | Disconnect Switch |
Protection Method | Nonfusible |
Amps | 200 A |
Number of Poles | 3 |
Description
3P SW 200A NF UL98 RH
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 20A 120/277V AC, Side Wired, Light Almond Toggle (CS320LA)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 22mm (ZB5AZ102)
- REMKE Cord Grip, Alum, 1-1/2", 1.688-1.812 (RSR-9529)
- B&K PRECISION Switching DC Power Supply, 100/240V AC, 18V DC, 20A (1688B)
- ABB ColorKeyed Insulator For Disconnects Disconnect Switch Parts And Accessory, 10PK (MDBOOT-1)
- ABB Nonfusible Disconnect Switch, 60 A, 600 V (OT63F3)
- ABB Nonfusible Disconnect Switch, 30 A, 480V AC, 3 pole (OT25FT3)
- SCHNEIDER ELECTRIC HDSS TYPE3R 600V 200 AMP 3 POLE unFuse (VHU364R)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH361N)
- MERSEN ENCLSW, NEMA, 4x, NM, 30A (EJM30BS0)
- EATON CUTLER-HAMMER Switch Ac Disc Nfusd 2P 2W 60A (DPU222RP)
- Abb Disconnect Switches