Shop All Conduit Fittings
Abb
Non Metallic Bushing, 2 In
Mfr # TRIB200
Zoro # G3443240
product price: $10.59
/ea
Sold in multiples of 2 for $21.18
$21.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC, RMC
- Conduit Fitting Type Bushing
- Conduit Fitting Material Thermoplastic
- Color Blue
- Overall Length 1 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # TRIB200
- Zoro # G3443240
- UPC # 786210878867
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1 13/16 in |
Conduit Trade Size | 2 in |
Trade Size | 2 in |
Size | 2 Inch |
Thread Size | 2"-11 1/2 |
Outside Diameter | 1.97 in, 2.69 in |
Compatible Conduit Trade Size | 2 in |
Overall Height | 1 13/16 in |
Suitable for thread size NPT | 2 inch |
Description
Insulating Bushing, Plastic, Trade Size 2 in, Overall Length 1 13/16 in, Finish Plain, Insulated Yes, Compatible Conduit Type RMC, Thread Size 2 In.-11 1/2, Thread Type NPT, Conduit Fitting Type Bushing, Standards CSA, UL E13938, For Use With IMC, RMC, For Conduit Type IMC, RMC, Overall Height 1 13/16 in, Color Blue, Compatible Conduit Trade Size 2 in, Connection Type Push On, Outside Diameter 1.97 in, 2.69 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Elbow, 1 in. x 90 Deg, GRC PVC Coated (PV1090EL00)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 3 Pole, 240/415/440V AC, C Curve (M9F22320)
- PANDUIT 22-18 AWG Vinyl Ring Terminal #10 Stud PK1000 (PV18-10R-MY)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS3-L)
- ABB Liquid Tight Connector, 1 in., Silver (2540-3)
- ABB STAR TECK ARMOURED CABLE CONNECTOR ALUMINUM 2IN CONDUIT FITTING (ST200-551)
- ABB Liquid Tight Connector, 3/4 in., Cord, Gray (CC-NPT-34-G-3)
- ABB Steel City Conduit Clamp Hanger, 2 in, Steel, Galvanized (6H-5B-1)
- ABB Liquid Tight Connector, 1/2 in., Cord, Gray (CC-NPT-12-G)
- ABB Carlon 1/2 In. Male Threaded & Socket Terminal Adapter (E943DRCTN)
- ALLIED TUBE & CONDUIT Elbow, 45 Degrees, 2 1/2" Trade Size (869621)
- Abb Conduit Fittings