Shop All Push Button Switches
Abb
Non-Illuminated Push Button, 22 mm, 1NO, Blue
Mfr # P9M-PNLGN10N0
Zoro # G6375476
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary Push
- Size 22 mm
- Head Material Metal
- NEMA Rating 1, 13, 3, 3R, 3S, 4, 4X 12
- Type of Operator Flush Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # P9M-PNLGN10N0
- Zoro # G6375476
- Country of Origin Poland
- Category Push Button Switches
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Details
Action | Momentary Push |
Head Material | Metal |
NEMA Rating | 1, 13, 3, 3R, 3S, 4, 4X 12 |
Type of Operator | Flush Button |
Color | Blue |
Contact Form | 1NO |
Bezel | Polished Chrome |
Number of Operators | 1 |
Item | Flush Push Button Operator |
Contact Rating | 10A @ 600V AC |
Bezel Material | Chrome |
IP Rating | IP66 |
Basic Material | Metal |
Material | metal |
Standards | CE, CSA, UL Listed |
Terminal Connection | Pressure Plate |
Product Type | Push Button Operators |
Head Color | Blue |
Push Button Style | Flush |
NEMA Enclosure Rating | 1, 12, 13, 3, 3R, 3S, 4, 4X |
Operator Material | Metal |
Description
Flush Push Button Operator, 22 mm, Momentary Push Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Polished Chrome, Color Blue, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 1, 13, 3, 3R, 3S, 4, 4X 12, IP Rating IP66, Legend Not Applicable, Standards CE, CSA, UL Listed, Terminal Connection Pressure Plate, Material Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Raised Indicator Light, Yellow, 24VAC/DC (C22-L-Y-24)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 10 Holes (9001SKYP10)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL57442IVA)
- SCHNEIDER ELECTRIC Relay, 48V AC Coil Volts, Square, 8 Pin, DPDT (RXM2AB2E7)
- ABB MP1-10G, PB MOM GRN FLUSH (MP1-10G)
- ABB MP1-10R, PB MOM RED FLUSH (MP1-10R)
- ABB MP1-10B, PB MOM BLK FLUSH (MP1-10B)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB4BW313)
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NC, Red (XB6DW4B2B)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW14)
- SQUARE D Push-button, Harmony 9001K, metal, mushroom 35mm, black, 30mm, spring return, 1 NO (9001KR24BH5)
- Abb Push Buttons & Indicators