Abb

Non-Illum Selector Swtch, 22mm, 3 Pos, Knob (Discontinued)


This Product is Discontinued
Shop for all Selector Switches

Key Features

  • Size 22 mm
  • Basic Material Plastic
  • Type of Operator Knob
  • Action Momentary/Maintained/Momentary
  • Cam Z
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 22 mm
Panel Cutout Diameter 22 mm

Description

Short-Handled Selector Switch, 22 mm, 3 Position, Momentary/Maintained/Momentary Action, Knob Type of Operator, Operator Color Black, Key Removal No Key, Bezel Material Plastic, Bezel Color Black, NEMA Rating 1, 12, 13, 3, 3R, 3S, 4, 4X, IP Rating IP66, Cam Z, Standards CE, CSA, UL Listed, Key Number No Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products