Shop All Selector Switches
This Product is Discontinued
Abb
Non-Illum Selector Swtch, 22mm, 2 Pos, Knob (Discontinued)
Mfr # P9M-SMD0N
Zoro # G6806073
This Product is Discontinued
Key Features
- Size 22 mm
- Basic Material Plastic
- Type of Operator Knob
- Action Maintained/Maintained
- Cam D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # P9M-SMD0N
- Zoro # G6806073
- UPC # 017018851104
- Country of Origin Poland
- Category Selector Switches
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Description
Short-Handled Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, Knob Type of Operator, Operator Color Black, Key Removal No Key, Bezel Material Plastic, Bezel Color Black, NEMA Rating 1, 12, 13, 3, 3R, 3S, 4, 4X, IP Rating IP66, Cam D, Standards CSA, UL Listed, Key Number No Key
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.