Shop All Push Button Accessories
Abb
Non-Illum Push Button Operator, 22mm, Red
Mfr # P9M-EM4RNN20N0
Zoro # G6374566
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Color Red
- Head Material Acetal, Polyamide
- IP Rating IP66
- Standards CSA, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # P9M-EM4RNN20N0
- Zoro # G6374566
- Country of Origin Poland
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Mushroom Head Diameter | 40 mm |
Details
Item | Mushroom Head Push Button |
Color | Red |
Head Material | Acetal, Polyamide |
IP Rating | IP66 |
Standards | CSA, UL Listed |
Action | Momentary |
Bezel Material | Chrome |
Basic Material | Metal |
Type of Operator | 40mm Mushroom Head |
NEMA Rating | 1, 12, 13, 3, 3R, 3S, 4, 4X |
Number of Operators | 1 |
Push Button Style | Mushroom Head |
NEMA Enclosure Rating | 1, 12, 13, 3, 3R, 3S, 4, 4X |
Operator Illumination | Non-Illuminated |
Operator Material | Metal |
Description
Mushroom Head Push Button, 22 mm, Momentary, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Acetal, Polyamide, Bezel Material Chrome, Color Red, NEMA Rating 1, 12, 13, 3, 3R, 3S, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON 1NC/1NO Safety Interlock Switch IP 67 (D4BS-45FS-NPT)
- SAGINAW CONTROL & ENGINEERING Enclosure, 13.38 in H, 6.34 in D (SCE-1212CHQRFG)
- ZORO SELECT 16 AWG 3 Conductor Carolprene Portable Cord 300V 25 ft. BK (E3688)
- SOUTHWIRE Prewired Receptacle, 125/250V, Bare Wire (SR50)
- ABB MPET4-10R, ESTOP 40MM TWIST RELEASE RED (MPET4-10R)
- ABB MPET3-10R, ESTOP 30MM TWIST RELEASE RED (MPET3-10R)
- ABB MT-310B, SPEED POT SCREW TERM 10KOHM CHROME (MT-310B)
- ABB KA1-8082, BUTTON, GRN, FLUSH (KA1-8082)
- ABB Illum Push Button Operator, 22mm, Blue (P9P-LNVDL)
- DAYTON Legend Plate, Up, Square, For 20C795 (32J087)
- EATON Legend Plate, Automatic Off Hand, Black (10250TS49)
- Abb Push Button Accessories