Shop All Contactor Accessories
Abb
NFZB22E-22, CONTACTOR RELAY NFZB22E 48-130V5
Mfr # NFZB22E-22
Zoro # G9281740
$70.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rated Control Circuit Voltage 50 Hz /60 Hz DC Operation 48 ... 130 V
- Terminal Type Screw Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # NFZB22E-22
- Zoro # G9281740
- UPC # 88861424932
- Country of Origin France
- Category Contactor Accessories
Details
Rated Control Circuit Voltage | 50 Hz /60 Hz DC Operation 48 ... 130 V |
Terminal Type | Screw Terminals |
Description
CONTACTOR RELAY NFZB22E 48-130V5
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHANAN Twist On Wire Connector, 22-8 AWG, PK100 (B2-1)
- SCHNEIDER ELECTRIC Ring Nut, F/30mm KR1, KR4, KR9 Series (9001SK41)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 28 AWG, 1.0 Lbs, 1987' Length, 0.0142" Diameter, 200°C, Natural (28H200P)
- EATON Non-Illuminated Push Button, Gray (E34PB7-53X)
- ABB CA5-22M, AUX BLK, 2NO-2NC, PK 2 (CA5-22M)
- ABB CA4-01, FRONT MOUNT AUX 1NC, AF09-AF38 (CA4-01)
- ABB SK615546-2, E-STOP LEGEND PLATE, EMERGENCY STOP (SK615546-2)
- ABB CAL18-11B, A95-AF1650 EXTRA AUX 1NO-1NC, PK 2 (CAL18-11B)
- ABB VE5-1, A9-A40 MECH/ELEC INTERLOCK AC (VE5-1)
- ABB MLBL-01W, LED BLOCK, WHITE, 24 VDC, 2 POS (MLBL-01W)
- SQUARE D Bracket, Mounting (9999BLX)
- Abb Motor Controls