Shop All Conduit Fittings
Abb
NC302, 3/4 CONN, CLMP, USE W/ NMSC, DC, PK 50
Mfr # NC302
Zoro # G7809301
product price: $68.65
/pk 50, $1.37/ea
$68.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Zinc Die Cast
- Conduit Size 3/4 Inch
- Type Clamp Type Connectors
- For Use With For Use With Non-Metallic Sheathed Cable
- Material Zinc Die Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # NC302
- Zoro # G7809301
- UPC # 78599142753
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4 Inch |
Trade Size | 3/4 in |
Details
Conduit Fitting Material | Zinc Die Cast |
Item | Clamp Type Connectors |
Type | Clamp Type Connectors |
For Use With | For Use With Non-Metallic Sheathed Cable |
Material | Zinc Die Cast |
Standards | UL e17583 |
Application | For use with non-metallic sheathed cable |
Description
3/4 CONN,CLMP,USE W/ NMSC,DC
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34EB1-53X)
- HONEYWELL THERMAL SOLUTIONS C6097B3002 Pressure Switch (C6097B3002)
- ZORO SELECT One Hole Conduit Strap, Steel, Size 2", PK10 (6XC47)
- EATON Wrench, F/30mm Push Buttons (HT8WRENCH)
- ABB 1-1/2 in. EMT 90 DEG Elbow (64415)
- ABB Thomas & Betts TC212SC-1 Conduit Connector, 3/4 in Compression, 1-5/32 in OD, Zinc (90212)
- ABB Bullet Connector, 1-1/2 In., Thermoplastic (LT4150P)
- ABB Reducing Washer 1 -1/2 (96831)
- ABB Carlon 3 In. Male Threaded & Socket Terminal Adapter (E943LCAR)
- ABB Emt Offset Comp. Conn. 1/2 (TO211SC-1)
- CALCONDUIT Elbow, 1 in., 22-1/2 Degree, GRC (876807)
- Abb Conduit Fittings