Shop All Power Supplies
Abb
MPNY-1000-9-C, MNTG BASE .99X.99IN NAT NYL RUBBER, PK 100
Mfr # MPNY-1000-9-C
Zoro # G7825821
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Adhesive
- Case Material Nylon/Polyamide 6.6 Case
- Width 1-1/8 in
- Depth 1-1/8 in
- Standards UL 94 V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # MPNY-1000-9-C
- Zoro # G7825821
- UPC # 72849411040
- Country of Origin United States
- Category Power Supplies
Dimensions
Width | 1-1/8 in |
Depth | 1-1/8 in |
Length (In.) | 1-1/8 in |
Details
Item | Cable Tie Mounting Base |
Mounting | Adhesive |
Case Material | Nylon/Polyamide 6.6 Case |
Standards | UL 94 V-2 |
Operating Temp. Range | -40 to +185 F |
Type | Mounting Base |
Temp. Range | -40 to 185°F |
Color | Natural |
Screw Holes | #6 |
Description
MNTG BASE .99X.99IN NAT NYL RUBBER
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 27.5" L Heavy Duty Cable Tie NAT PK 50 (36J173)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52B)
- HILLMAN Wire Steel Galv 14Ga 100Ft (50142)
- CONNTEK Conntek 60141, 20-Amp Assembly Straight Blade Plug with NEMA 5-20P Male End, 2 Pole- 3 Wire (60141)
- ABB Power Supply, 90/132V AC; 180/264V AC; 210/375V DC, 24V DC, 240W, 10A, DIN Rail (1SVR427035R0000)
- ABB Power Supply, 90/264V AC; 120/375V DC, 24V DC, 18W, 0.75A, DIN Rail (1SVR427030R0000)
- ABB Power Supply, 90/132V AC; 180/264V AC; 210/375V DC, 12V DC, 120W, 10A, DIN Rail (1SVR427035R1000)
- ABB Power Supply, 85/264V AC; 90/300V DC, 24V DC, 240W, 10A, DIN Rail (1SVR360663R1001)
- ABB Power Supply, 85/264V AC; 90/300V DC, 24V DC, 60W, 2.5A, DIN Rail (1SVR427032R0000)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 12V DC, 120W, 10A, DIN Rail (NDR-120-12)
- SCHNEIDER ELECTRIC Power Supply Modules AS-P120-000 (AS-P120-000)
- Abb Power Systems