Shop All Wire Disconnects
Abb
Motor Lead Disconnect, Male, 4/0AWG, Purple
Mfr # MD40M-3
Zoro # G1635767
product price: $54.89
/ea
Sold in multiples of 3 for $164.67
$164.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Male (One Load)
- Wire Gauge 4/0
- Wire Size 4/0 AWG
- Body Size 3
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # MD40M-3
- Zoro # G1635767
- UPC # 7862108406110
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Wire Size | 4/0 AWG |
Body Size | 3 |
Overall Length | 1 13/16 in |
Wire Strip Length | 3/4 in |
Plug Outside Dia. | 0.37 in |
Plug Length | 1.06 in |
Overall Width | 1 3/4 in |
Minimum Wire Size | 4/0 AWG |
Overall Depth | 7/8 in |
Maximum Wire Size | 4/0 AWG |
Strip Length | 3/4 in |
Strip Length (inches) | 44989 |
Description
Motor Lead Disconnect, Body Size 3, Color Code Purple, Die Code 54, Gender Male, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 4/0 AWG, Maximum Wire Size 4/0 AWG, Termination Style Pigtail, Finish Tin Plated, Standards UL E9809, Compatible Grainger Part Number 3LT12, 3LT13, 3LT16, Compatible Manufacturer Model Number TBM5, TBM5S, TBM6, TBM6S, TBM8, TBM8S, Connection Orientation Pigtail, Connector Type Pigtail Connector, Number of Wires 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKSDALE 35400Psi 125250480600VAc Pressure Switch (TC9622-1)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFRST15SNAPW)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 38 A (LC1D38B7)
- TRIPP LITE Outlet Strip, 6 ft. Cord L, 1-1/2" H (PS-406-HGULTRA)
- ABB Motor L-Disconnect, Male, 2 AWG, Brown (MD2M-2)
- ABB Motor Lead Disconnect, Male, 12-10 AWG, Ylw (MD1210M-2)
- ABB Motor L-Disconnect, Female, 12-10 AWG, Ylw (MD1210F-2)
- ABB Motor Disconnect Boot, 16-14 AWG, SZ 0 (MDBOOT-0)
- ABB OT40FT3, 3P 40A UL508 NF DOOR MOUNT SW (OT40FT3)
- ABB OT30F3, 3P 30A UL98 NF SW (OT30F3)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTI18-250Q)
- Abb Wire Connectors & Disconnects