Shop All Wire Disconnects
Abb
Motor Lead Disconnect, Male, 3/0 AWG, Ornge
Mfr # MD30M-3
Zoro # G2697843
product price: $55.39
/ea
Sold in multiples of 3 for $166.17
$166.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Male (One Load)
- Wire Gauge 3/0
- Wire Size 3/0 AWG
- Material Copper
- Body Size 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # MD30M-3
- Zoro # G2697843
- UPC # 7862108405980
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Wire Size | 3/0 AWG |
Body Size | 3 |
Overall Length | 1 23/32 in |
Wire Strip Length | 11/16 in |
Plug Outside Dia. | 0.5 in |
Plug Length | 1.71 in |
Minimum Wire Size | 3/0 AWG |
Overall Depth | 7/8 in |
Strip Length | 11/16 in |
Overall Width | 1 3/4 in |
Maximum Wire Size | 3/0 AWG |
Wire Size Range | 3/0 AWG - 3/0 AWG |
Strip Length (inches) | 45246 |
Description
Motor Lead Disconnect, Body Size 3, Color Code Orange, Die Code 50, Gender Male, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 3/0 AWG, Maximum Wire Size 3/0 AWG, Termination Style Pigtail, Finish Tin Plated, Standards UL E9809, Compatible Grainger Part Number 3LT12, 3LT13, 3LT16, Compatible Manufacturer Model Number TBM5, TBM5S, TBM6, TBM6S, TBM8, TBM8S, Connection Orientation Pigtail, Connector Type Pigtail Connector, Number of Wires 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Fiber Optic Patch Cord, ST/ST, 2m, Multi (2602)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 11 Pin, 3PDT (783XCXM4L-12D)
- RACO Set Screw Connector, 1-1/2" Conduit, Steel (3006)
- NVENT HOFFMAN Steel Enclosure, 13.78 in H, 12 in W, 7.87 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (LHC353020)
- ABB Motor Disconnect Boot, 12-10 AWG, SZ 1 (MDBOOT-1)
- ABB 14RB-250F, INS VINYL FEM-250 DISC No16-14 BLUE, PK 100 (14RB-250F)
- ABB Motor Lead Disconnect, Male, 12-10 AWG, Ylw (MD1210M-1)
- ABB Motor Lead Disconnect, Female, 8 AWG, Red (MD8F-2)
- ABB OT60F3, 3P 60A UL98 NF SW (OT60F3)
- ABB Motor L-Disconnect, Male, 2 AWG, Brown (MD2M-3)
- 3M Female Disconnect, Yellow, 12to10AWG, PK500 (MNI10-250DFIK)
- Abb Wire Disconnects