Shop All Wire Disconnects
Abb
Motor Lead Disconnect, Male, 2/0 AWG, Black
Mfr # MD20M-3
Zoro # G1935674
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Male (One Load)
- Wire Gauge 2/0
- Wire Size 2/0 AWG
- Body Size 3
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # MD20M-3
- Zoro # G1935674
- UPC # 7862108405810
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Wire Size | 2/0 AWG |
Body Size | 3 |
Overall Length | 1 19/32 in |
Wire Strip Length | 5/8 in |
Plug Outside Dia. | 0.37 in |
Plug Length | 1.09 in |
Minimum Wire Size | 2/0 AWG |
Overall Depth | 7/8 in |
Wire Size Range | 2/0 AWG - 2/0 AWG |
Overall Width | 1 3/4 in |
Maximum Wire Size | 2/0 AWG |
Strip Length | 5/8 in |
Strip Length (inches) | 45054 |
Description
Motor Lead Disconnect, Body Size 3, Color Code Black, Die Code 45, Gender Male, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 2/0 AWG, Maximum Wire Size 2/0 AWG, Termination Style Pigtail, Finish Tin Plated, Standards UL E9809, Compatible Grainger Part Number 3LT12, 3LT13, 3LT16, Compatible Manufacturer Model Number TBM5, TBM5S, TBM6, TBM6S, TBM8, TBM8S, Connection Orientation Pigtail, Connector Type Pigtail Connector, Number of Wires 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 2A, 600V AC, Non-Indicating (KLM-2)
- MIGHTY TIE Cable Ties, 8", UV Black, Light Duty, PK100 (MT8180C)
- SQUARE D Operating mechanism, flange mounted, variable depth, 100A, 600V, no fuse, switch mechanism, 6 inch handle, NEMA 4 (9422ATEN101)
- LUTRON Replacement Rotary Knob, White (RK-WH)
- ABB Motor L-Disconnect, Male, 16-14 AWG, Blue (MD1614M-0)
- ABB Motor L-Disconnect, Female, 16-14 AWG, Blue (MD1614F-0)
- ABB OT40FT3, 3P 40A UL508 NF DOOR MOUNT SW (OT40FT3)
- ABB Motor Lead Disconnect, Male, 12-10 AWG, Ylw (MD1210M-1)
- ABB Motor L-Disconnect, Female, 12-10AWG, Ylw (MD1210F-1)
- ABB Motor Lead Disconnect, Male, 8 AWG, Red (MD8M-2)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (RBD14-183)
- Abb Wire Connectors & Disconnects