Shop All Wire Disconnects
Abb
Motor Lead Disconnect, Female, 8 AWG, Red
Mfr # MD8F-1
Zoro # G3002596
original price:
$25.69
35% off
new price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Gauge 8 AWG
- Body Size 1
- Material Copper
- Color Code Red
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # MD8F-1
- Zoro # G3002596
- UPC # 786210786810
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Body Size | 1 |
Overall Length | 27/32 in |
Wire Strip Length | 7/16 in |
Plug Outside Dia. | 0.25 in |
Minimum Wire Size | 8 AWG |
Overall Depth | 3/8 in |
Wire Size Range | 8 AWG - 8 AWG |
Strip Length | 7/16 in |
Maximum Wire Size | 8 AWG |
Overall Width | 3/8 in |
Description
Motor Lead Disconnect, Body Size 1, Color Code Red, Die Code 21, Gender Female, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 8 AWG, Maximum Wire Size 8 AWG, Termination Style Pigtail, Finish Tin Plated, Standards UL E9809, Compatible Grainger Part Number 3LT12, 3LT13, 3LT16, 4XMR7, Compatible Manufacturer Model Number TBM45S, TBM5, TBM5S, TBM6, TBM6S, TBM8, TBM8S, Connection Orientation Pigtail, Connector Type Pigtail Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Input/Output Module, Inputs 8, Outputs 8 (EASY-E4-DC-16TE1)
- SCHNEIDER ELECTRIC Circuit Breaker, C60H-DC Series 10A, 1 Pole, Not Rated, C Curve (M9U21110)
- FUNCTIONAL DEVICES-RIB Enclosed, Dual, 100VA, 120VAC-24VAC (PSH100A100A)
- ABB Conduit Fitting, 90 Deg, Insul, 3/8 In (3130-TB)
- ABB OT60F3, 3P 60A UL98 NF SW (OT60F3)
- ABB Motor L-Disconnect, Male, 16-14 AWG, Blue (MD1614M-1)
- ABB Motor L-Disconnect, Female, 1 AWG, Green (MD1F-3)
- ABB Motor Lead Disconnect, Male, 6 AWG, Blue (MD6M-1)
- ABB OT16FT3, 3P 16A UL508 NF DOOR MOUNT SW (OT16FT3)
- ABB Motor L-Disconnect, Male, 1 AWG, Green (MD1M-2)
- ABB Motor L-Disconnect, Female, 4 AWG, Gray (MD4F-2)
- Abb Wire Connectors & Disconnects