Shop All Wire Disconnects
Abb
Motor Lead Disconnect, Female, 4/0AWG, Prpl
Mfr # MD40F-3
Zoro # G1325685
product price: $75.49
/ea
Sold in multiples of 3 for $226.47
Free Shipping & Returns
$226.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Gauge 4/0
- Material Copper
- Body Size 3
- Color Code Purple
- Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # MD40F-3
- Zoro # G1325685
- UPC # 786210840550
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Body Size | 3 |
Overall Length | 1 13/16 in |
Wire Strip Length | 3/4 in |
Plug Outside Dia. | 0.37 in |
Overall Width | 7/8 in |
Overall Depth | 7/8 in |
Maximum Wire Size | 2/0 AWG |
Minimum Wire Size | 4/0 AWG |
Wire Size Range | 4/0 AWG - 2/0 AWG |
Strip Length | 3/4 in |
Description
Motor Lead Disconnect, Body Size 3, Color Code Purple, Die Code 54, Gender Female, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 4/0 AWG, Maximum Wire Size 2/0 AWG, Termination Style Pigtail, Finish Tin Plated, Standards UL E9809, Compatible Grainger Part Number 3LT12, 3LT13, 3LT16, Compatible Manufacturer Model Number TBM5, TBM5S, TBM6, TBM6S, TBM8, TBM8S, Connection Orientation Pigtail, Connector Type Pigtail Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Orange, 50 ft. (9863)
- EATON Non-Illum Selector Swtch, 22mm, 3 Pos, Knob (M22M-WK3)
- ULTRATECH Cable Protector, 1 Channel, Black/Yellow, 3/8 in Max Cable Dia, 3 in Wd, 3/4 in Ht, 39 1/2 in Lg (1800)
- 3M Shrink Tubing, 1.5in ID, White, 100ft (FP301-1.5-100'-WHITE-SPOOL)
- ABB Motor L-Disconnect, Female, 6 AWG, Blue (MD6F-2)
- ABB Motor Disconnect Boot, 12-10 AWG, SZ 2 (MDBOOT-2)
- ABB Motor L-Disconnect, Male, 1 AWG, Green (MD1M-2)
- ABB Motor L-Disconnect, Female, 4 AWG, Gray (MD4F-2)
- ABB Motor Lead Disconnect, Male, 6 AWG, Blue (MD6M-1)
- ABB Motor L-Disconnect, Male, 2 AWG, Brown (MD2M-2)
- QUICKCABLE Non-Ins Double Male Tab/Fem, .25", PK25 (169139-025)
- Abb Wire Connectors & Disconnects