Shop All Wire Disconnects
Abb
Motor Lead Disconnect, Female, 3/0 AWG, Org
Mfr # MD30F-3
Zoro # G2523622
product price: $98.69
/ea
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Female
- Wire Gauge 3/0
- Wire Size 3/0 AWG
- Material Copper
- Body Size 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # MD30F-3
- Zoro # G2523622
- UPC # 78621084054
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Wire Size | 3/0 AWG |
Body Size | 3 |
Overall Length | 1 23/32 in |
Wire Strip Length | 11/16 in |
Plug Outside Dia. | 0.5 in |
Strip Length | 11/16 in |
Minimum Wire Size | 3/0 AWG |
Maximum Wire Size | 2/0 AWG |
Overall Depth | 7/8 in |
Overall Width | 7/8 in |
Wire Size Range | 3/0 AWG - 2/0 AWG |
Strip Length (inches) | 45246 |
Description
Motor Lead Disconnect, Body Size 3, Color Code Orange, Die Code 50, Gender Female, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 3/0 AWG, Maximum Wire Size 2/0 AWG, Termination Style Pigtail, Finish Tin Plated, Standards UL E9809, Compatible Grainger Part Number 3LT12, 3LT13, 3LT16, Compatible Manufacturer Model Number TBM5, TBM5S, TBM6, TBM6S, TBM8, TBM8S, Connection Orientation Pigtail, Connector Type Pigtail Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Qline D, Type 4x, 300x230x110mm, Polycar (Q302311PCD)
- GENERAC Home Standby Air-Cooled Generator Maintenance Kit (5665)
- HONEYWELL 7616Br Crank Arm For Modutrol (7616BR)
- SCHNEIDER ELECTRIC Pushbutton Legend Plate, 90mm (9001KN8330)
- ABB Motor L-Disconnect, Female, 12-10AWG, Ylw (MD1210F-1)
- ABB Motor L-Disconnect, Female, 16-14 AWG, Blue (MD1614F-0)
- ABB Motor Disconnect Boot, 6 AWG, SZ 3 (MDBOOT-3)
- ABB Motor Lead Disconnect, Male, 8 AWG, Red (MD8M-2)
- ABB Motor L-Disconnect, Male, 6 AWG, Blue (MD6M-2)
- ABB Motor L-Disconnect, Male, 16-14 AWG, Blue (MD1614M-0)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK25 (5UGK2)
- Abb Wire Connectors & Disconnects