Shop All Wire Disconnects
Abb
Motor L-Disconnect, Male, 16-14 AWG, Blue
Mfr # MD1614M-0
Zoro # G1095114
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Male (One Load)
- For Use With 3KH45, 3KH46 and 3KH53
- Wire Gauge 16 to 14 AWG
- Wire Size 16-14 AWG
- Body Size 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # MD1614M-0
- Zoro # G1095114
- UPC # 786210703138
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Wire Size | 16-14 AWG |
Body Size | 0 |
Overall Length | 5/8 in |
Wire Strip Length | 3/8 in |
Plug Length | 0.78 in |
Plug Outside Dia. | 0.25 in |
Wire Size Range | 16 AWG - 14 AWG |
Strip Length | 3/8 in |
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 14 AWG |
Overall Depth | 1/4 in |
Overall Width | 17/32 in |
Strip Length (inches) | 44993 |
Description
Motor Lead Disconnect, Body Size 0, Color Code Blue, Die Code Not Applicable, Gender Male, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Termination Style Pigtail, Finish Tin Plated, Standards UL E9809, Compatible Grainger Part Number 3KH45, 3KH46, 3KH52, 4XMR6, Compatible Manufacturer Model Number ERG4002, WT111M, WT112M, WT2000, Connection Orientation Pigtail, Connector Type Pigtail Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 1-1/4'' Reducing Washer, 50PK (RW54)
- ZORO SELECT DIN Mounting Track, Aluminum, 39.37 In. L (18Z758)
- TELEMECANIQUE SENSORS Limit Switch, No Lever, Rotary, SPDT, 6A @ 240V AC, Actuator Location: Side (9007MS04S0084)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Collar, 1 Gang, Rectangular, Thermoplastic (PFBRMC)
- ABB Motor Disconnect Boot, 16-14 AWG, SZ 0 (MDBOOT-0)
- ABB Motor L-Disconnect, Female, 16-14 AWG, Blue (MD1614F-1)
- ABB Motor L-Disconnect, Female, 12-10 AWG, Ylw (MD1210F-2)
- ABB Motor L-Disconnect, Male, 6 AWG, Blue (MD6M-2)
- ABB Motor L-Disconnect, Female, 6 AWG, Blue (MD6F-2)
- ABB 14RB-250F, INS VINYL FEM-250 DISC No16-14 BLUE, PK 100 (14RB-250F)
- ANCOR 16-14 Nylon Multi-Stack Disconnects - 100-Pack (220612)
- Abb Wire Connectors & Disconnects