Shop All Wire Disconnects
Abb
Motor L-Disconnect, Male, 1 AWG, Green
Mfr # MD1M-3
Zoro # G2469056
product price: $64.99
/ea
Sold in multiples of 3 for $194.97
$194.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Male (One Load)
- Wire Gauge 1 AWG
- For Use With 3KH45, 3KH46, 3KH52
- Wire Size #1 AWG
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # MD1M-3
- Zoro # G2469056
- UPC # 54143631553930
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Wire Size | #1 AWG |
Body Size | 3 |
Overall Length | 1 9/16 in |
Wire Strip Length | 9/16 in |
Plug Outside Dia. | 0.25 in |
Plug Length | 0.78 in |
Minimum Wire Size | 1 AWG |
Wire Size Range | 1 AWG - 1 AWG |
Overall Width | 1 3/4 in |
Overall Depth | 7/8 in |
Maximum Wire Size | 1 AWG |
Strip Length | 9/16 in |
Strip Length (inches) | 45185 |
Description
Motor Lead Disconnect, Body Size 3, Color Code Green, Die Code 37, Gender Male, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 1 AWG, Maximum Wire Size 1 AWG, Termination Style Pigtail, Finish Tin Plated, Standards UL E9809, Compatible Grainger Part Number 3LT12, 3LT13, 3LT16, Compatible Manufacturer Model Number TBM5, TBM5S, TBM6, TBM6S, TBM8, TBM8S, Connection Orientation Pigtail, Connector Type Pigtail Connector, Number of Wires 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 1/2" x 100pcs- White (CT-NCC-050-100-WT)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0006)
- ZORO SELECT Flat Indicator Light, White, 24VDC (24M136)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412161208SSC)
- ABB Motor L-Disconnect, Male, 2 AWG, Brown (MD2M-2)
- ABB Motor Lead Disconnect, Male, 8 AWG, Red (MD8M-2)
- ABB Motor L-Disconnect, Female, 1 AWG, Green (MD1F-2)
- ABB Motor Disconnect Boot, 12-10 AWG, SZ 2 (MDBOOT-2)
- ABB Motor Lead Disconnect, Male, 12-10 AWG, Ylw (MD1210M-1)
- ABB Motor L-Disconnect, Male, 16-14 AWG, Blue (MD1614M-0)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C706)
- Abb Wire Connectors & Disconnects