Shop All Wire Disconnects
Abb
Motor L-Disconnect, Female, 6 AWG, Blue
Mfr # MD6F-2
Zoro # G0551293
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Female
- Wire Gauge 6 AWG
- Wire Size #6 AWG
- Body Size 2
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # MD6F-2
- Zoro # G0551293
- UPC # 786210786872
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Wire Size | #6 AWG |
Body Size | 2 |
Overall Length | 1 1/32 in |
Wire Strip Length | 1/2 in |
Plug Outside Dia. | 0.37 in |
Overall Width | 1/2 in |
Maximum Wire Size | 6 AWG |
Overall Depth | 1/2 in |
Wire Size Range | 6 AWG - 6 AWG |
Minimum Wire Size | 6 AWG |
Strip Length | 1/2 in |
Strip Length (inches) | 44928 |
Description
Motor Lead Disconnect, Body Size 2, Color Code Blue, Die Code 24, Gender Female, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 6 AWG, Maximum Wire Size 6 AWG, Termination Style Pigtail, Finish Tin Plated, Standards UL E9809, Compatible Grainger Part Number 3LT12, 3LT13, 3LT16, 4XMR7, Compatible Manufacturer Model Number TBM45S, TBM5, TBM5S, TBM6, TBM6S, TBM8, TBM8S, Connection Orientation Pigtail, Connector Type Pigtail Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 1 D (G1X1LG6)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" Insulated Ring Terminals 20PK (69944)
- HUBBELL Switch Wiring Mod, 120-277V, 6in, Stranded (SNAPSP2NA)
- HOFFMAN Nonfusible Enclosed Single Throw Disconnect Switch, 50 A, 600V AC, 3 pole, NEMA 12, 3R (VS-DS60RYK)
- ABB OT60F3, 3P 60A UL98 NF SW (OT60F3)
- ABB OT30F3, 3P 30A UL98 NF SW (OT30F3)
- ABB Motor Lead Disconnect, Male, 8 AWG, Red (MD8M-2)
- ABB Motor Lead Disconnect, Male, 12-10 AWG, Ylw (MD1210M-1)
- ABB Motor L-Disconnect, Female, 1 AWG, Green (MD1F-3)
- ABB 14RB-250F, INS VINYL FEM-250 DISC No16-14 BLUE, PK 100 (14RB-250F)
- POWER FIRST Female Flag Disconnect, Blu, 16-14AWG, PK50 (24C723)
- Abb Wire Disconnects