Shop All Wire Disconnects
Abb
Motor L-Disconnect, Female, 16-14 AWG, Blue
Mfr # MD1614F-1
Zoro # G2909277
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3KH45, 3KH46 and 3KH54
- Wire Gauge 16 to 14 AWG
- Body Size 1
- Material Copper
- Color Code Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # MD1614F-1
- Zoro # G2909277
- UPC # 786210703145
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Body Size | 1 |
Overall Length | 25/32 in |
Wire Strip Length | 3/8 in |
Plug Outside Dia. | 0.37 in |
Maximum Wire Size | 14 AWG |
Overall Depth | 3/8 in |
Strip Length | 3/8 in |
Minimum Wire Size | 16 AWG |
Overall Width | 3/8 in |
Wire Size Range | 16 AWG - 14 AWG |
Description
Motor Lead Disconnect, Body Size 1, Color Code Blue, Die Code Not Applicable, Gender Female, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Termination Style Pigtail, Finish Tin Plated, Standards UL E9809, Compatible Grainger Part Number 3KH45, 3KH46, 3KH52, 4XMR6, Compatible Manufacturer Model Number ERG4002, WT111M, WT112M, WT2000, Connection Orientation Pigtail, Connector Type Pigtail Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR40VA001)
- HONEYWELL THERMAL SOLUTIONS R7847A1025 Flame Amplifier Used (R7847A1025)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Eye Service Drop Closed Mesh (02417005)
- BEST Keyswitch (1W7B2626)
- ABB Motor L-Disconnect, Male, 16-14 AWG, Blue (MD1614M-0)
- ABB Motor Lead Disconnect, Male, 8 AWG, Red (MD8M-2)
- ABB Motor L-Disconnect, Male, 2 AWG, Brown (MD2M-2)
- ABB Motor Lead Disconnect, Female, 8 AWG, Red (MD8F-1)
- ABB Motor L-Disconnect, Male, 2 AWG, Brown (MD2M-3)
- ABB Motor Lead Disconnect, Male, 6 AWG, Blue (MD6M-1)
- 3M Female Flag Discon, Bare, 22-18AWG, PK1000 (MU18-250DF/FLAGK)
- Abb Wire Connectors & Disconnects