Shop All Wire Disconnects
Abb
Motor L-Disconnect, Female, 1 AWG, Green
Mfr # MD1F-3
Zoro # G3235504
product price: $77.35
/ea
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Female
- For Use With 3KH45, 3KH46, 3KH52
- Wire Gauge 1 AWG
- Wire Size #1 AWG
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # MD1F-3
- Zoro # G3235504
- UPC # 786210839561
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Wire Size | #1 AWG |
Body Size | 3 |
Overall Length | 1 9/16 in |
Wire Strip Length | 9/16 in |
Plug Outside Dia. | 0.25 in |
Maximum Wire Size | 1 AWG |
Overall Width | 7/8 in |
Strip Length | 9/16 in |
Minimum Wire Size | 1 AWG |
Overall Depth | 7/8 in |
Wire Size Range | 1 AWG - 1 AWG |
Strip Length (inches) | 45185 |
Description
Motor Lead Disconnect, Body Size 3, Color Code Green, Die Code 37, Gender Female, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 1 AWG, Maximum Wire Size 1 AWG, Termination Style Pigtail, Finish Tin Plated, Standards UL E9809, Compatible Grainger Part Number 3LT12, 3LT13, 3LT16, Compatible Manufacturer Model Number TBM5, TBM5S, TBM6, TBM6S, TBM8, TBM8S, Connection Orientation Pigtail, Connector Type Pigtail Connector, Overall Depth 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Nonfusible Disconnect Switch w/LED Illumination, 30 A, 600V AC, 3 pole, NEMA 4X (HBLDS3P)
- SCHNEIDER ELECTRIC Pendant Station 600Vac 10A Xac +Options (XACA207)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Maintained On/Maintained Off/Maintained On, 1 hp, 15A @ 277V AC (31NT91-1)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 3.20A, 250V AC, Non-Indicating (FRN-R-3-2/10)
- ABB Motor Lead Disconnect, Female, 8 AWG, Red (MD8F-2)
- ABB OT16FT3, 3P 16A UL508 NF DOOR MOUNT SW (OT16FT3)
- ABB Motor L-Disconnect, Male, 1 AWG, Green (MD1M-2)
- ABB Motor Disconnect Boot, 12-10 AWG, SZ 2 (MDBOOT-2)
- ABB Motor Lead Disconnect, Male, 8 AWG, Red (MD8M-2)
- ABB Motor Lead Disconnect, Male, 12-10 AWG, Ylw (MD1210M-2)
- POWER FIRST Piggyback, Single Crimp, Nylon, 22-16, PK50 (31A502)
- Abb Wire Connectors & Disconnects