Shop All Wire Disconnects
Abb
Motor Disconnect Boot, 16-14 AWG, SZ 0
Mfr # MDBOOT-0
Zoro # G3097281
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 600V Boot
- For Use With 16 to 14 AWG
- Body Size 0
- Material Thermoplastic Rubber
- Overall Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # MDBOOT-0
- Zoro # G3097281
- UPC # 78621070316
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Body Size | 0 |
Overall Length | 4 1/2 in |
Plug Length | 1 3/8 in |
Overall Width | 2 1/4 in |
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 14 AWG |
Overall Depth | 1 7/16 in |
Details
Item | Motor Disconnect Boot |
Style | 600V Boot |
For Use With | 16 to 14 AWG |
Material | Thermoplastic Rubber |
Connector Type | Insulation Boot Kit |
Standards | UL E9809 |
Application | Insulate motor lead disconnects. |
Features | Insulate motor lead disconnects. |
Minimum Operating Temperature | 194 Degrees F |
Compatible with Product Type | Motor Lead Disconnects |
Compatible with Series | MD-F, MD-M |
Maximum Voltage | 600 kV |
Special Features | Connectors Feature Louvered Contact Bands and Reusable Thermoplastic Elastomer Insulation Boots to Keep the Assembly Small for Tight Motor Housings, Pigtail Connectorstin-Plated Copper Construction, They also Provide Fast, Reliable Electric Motor Changeout Without Bolting or Taping |
Compatible Manufacturer Model Number | MD1614F-0, MD1614M-0 |
Maximum Operating Temperature | 194 Degrees F |
Voltage Rating | 600V |
Description
Motor Disconnect Boot, Body Size 0, Material Thermoplastic Rubber, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 kV, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Standards UL E9809, Compatible Grainger Part Number 1DNX1, 1DNX2, Compatible Manufacturer Model Number MD1614F-0, MD1614M-0, Compatible with Product Type Motor Lead Disconnects, Compatible with Series MD-F, MD-M, Minimum Operating Temperature 194 Degrees F, Overall Depth 1 7/16 in, Overall Length 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Maintained On/Maintained Off/Maintained On, 1 hp, 15A @ 277V AC (31NT91-1)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (SC121208)
- BLUE SEA SYSTEMS Blue Sea 2602 Terminal Block 65AMP - 2 Circuit (2602)
- HYDROMAXX Liquid Tight Conduit Angle Fittings- 1.0", PK5 (LTAF001005)
- ABB Motor L-Disconnect, Female, 1 AWG, Green (MD1F-2)
- ABB Motor L-Disconnect, Male, 2 AWG, Brown (MD2M-3)
- ABB Motor L-Disconnect, Female, 4 AWG, Gray (MD4F-2)
- ABB Motor Lead Disconnect, Female, 8 AWG, Red (MD8F-2)
- ABB OT16FT3, 3P 16A UL508 NF DOOR MOUNT SW (OT16FT3)
- ABB Motor Lead Disconnect, Male, 12-10 AWG, Ylw (MD1210M-2)
- VELVAC Male Disconnect, Red, 22-18AWG, PK10 (30197)
- Abb Wire Disconnects