Shop All Wire Disconnects
Abb
Motor Disconnect Boot, 12-10 AWG, SZ 1
Mfr # MDBOOT-1
Zoro # G2652596
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 600V Boot
- For Use With 12 to 10 AWG
- Body Size 1
- Material Thermoplastic Rubber
- Overall Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # MDBOOT-1
- Zoro # G2652596
- UPC # 78621078692
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Body Size | 1 |
Overall Length | 4 1/2 in |
Plug Length | 2 1/4 in |
Overall Depth | 1 7/16 in |
Minimum Wire Size | 16 AWG |
Overall Width | 2 1/4 in |
Maximum Wire Size | 6 AWG |
Description
Motor Disconnect Boot, Body Size 1, Material Thermoplastic Rubber, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 kV, Minimum Wire Size 16 AWG, Maximum Wire Size 6 AWG, Standards UL E9809, Compatible Grainger Part Number 1DNX3, 1DNX4, 1DNX5, 1DNX6, 1DNX9, 1DNY1, 1DNY4, 1DNY5, Compatible Manufacturer Model Number MD1210F-1, MD1210M-1, MD1614F-1, MD1614M-1, MD6F-1, MD6M-1, MD8F-1, MD8M-1, Compatible with Product Type Motor Lead Disconnects, Compatible with Series MD-F, MD-M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 100A, Time-Delay, 250V AC, Cylindrical (FRN-R-100)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-210B-UTU DC5-24)
- 3M 6" L, 9/64" W, natural Plastic Cable Tie, Package quantity: 1000 (CT6NT40-C)
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 40A, 600V AC, Non-Indicating (A60Q40-2)
- ABB Motor L-Disconnect, Male, 1 AWG, Green (MD1M-2)
- ABB Motor Disconnect Boot, 12-10 AWG, SZ 2 (MDBOOT-2)
- ABB OT16FT3, 3P 16A UL508 NF DOOR MOUNT SW (OT16FT3)
- ABB Motor L-Disconnect, Female, 6 AWG, Blue (MD6F-2)
- ABB Motor Lead Disconnect, Male, 12-10 AWG, Ylw (MD1210M-2)
- ABB OT40FT3, 3P 40A UL508 NF DOOR MOUNT SW (OT40FT3)
- GARDNER BENDER Disconnect, Female, 10 to 12AWG, Yllw, PK100 (10-145F)
- Abb Wire Connectors & Disconnects