Shop All Circuit Breakers
Abb
Molded Case Circuit Breaker, 15A, 2 Pole, 240V AC
Mfr # 1SDA069720R1
Zoro # G408438068
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15A
- Number of Poles 2
- AC Voltage Rating 240V AC
- Circuit Breaker Type Molded Case Circuit Breaker
- Max. AIR Rating 10kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # 1SDA069720R1
- Zoro # G408438068
- Country of Origin Unknown
- Category Circuit Breakers
Dimensions
Width | 50.8 mm |
Depth | 60 mm |
Height | 130 mm |
Details
Item | Molded Case Circuit Breaker |
Amps | 15A |
Number of Poles | 2 |
AC Voltage Rating | 240V AC |
Circuit Breaker Type | Molded Case Circuit Breaker |
Max. AIR Rating | 10kA |
DC Voltage Rating | 250V DC |
Current | 15 A AMP |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Nylon Butt Connect, Flared, 16-14ga, PK100 (162280-100)
- VELCRO BRAND Self-Gripping Cable Ties, Reusable, 1/2"x8", 25/PK, BK 25PK (VEK91141)
- AC WORKS 50ft SOOW 10/3 3-Prong NEMA L5-30 30A 125V Generator Rubber Extension Cord (L530PR-050)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (14BUB32AD)
- ABB Circuit Breaker, SU201 Series 2A, 1 Pole, 230/277V AC, C Curve (SU201M-C2)
- ABB Miniature Circuit Breaker, SU202 Series 20A, 2 Pole, 400/440V AC, K Curve (SU202M-K20)
- ABB Circuit Breaker, XT1H Series 70A, 3 Pole, 347V AC (XT1HU3070AFF000XXX)
- ABB Miniature Circuit Breaker, SU202 Series 6A, 2 Pole, 400/440V AC, K Curve (SU202M-K6)
- ABB Miniature Circuit Breaker, SU201 Series 20A, 1 Pole, 230/277V AC, C Curve (SU201M-C20)
- ABB Miniature Circuit Breaker, SU202 Series 10A, 2 Pole, 400/440V AC, C Curve (SU202M-C10)
- GE Molded Case Circuit Breaker, TEY Series 25A, 1 Pole, 277/480V AC (TEY125)
- Abb Circuit Breakers