Shop All Contactor Accessories
Abb
MLBL-01W, LED BLOCK, WHITE, 24 VDC, 2 POS
Mfr # MLBL-01W
Zoro # G9283341
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # MLBL-01W
- Zoro # G9283341
- UPC # 80432541864
- Country of Origin Unknown
- Category Contactor Accessories
Details
Color | White |
Description
LED BLOCK, WHITE, 24 VDC, 2 POS
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 35 to 60A Amp Range, 250V AC/DC Volt Rating (RM25060-3CR)
- SCHNEIDER ELECTRIC 12-24V AC/DC ScrewSlim Interface Relay (RSLZVA1)
- HUBBELL Wall Swtch, 2-Pole, 120/277V, 20A, Brn, Toggl (HBL1386)
- MERSEN CC Class, ATDR Series, Time-Delay, 1.5A, 600V AC, Non-Indicating (ATDR1-1/2)
- ABB MCB-10B, CONTACT BLOCK 1NO REAR MOUNTED, PK 10 (MCB-10B)
- ABB CA5-22M, AUX BLK, 2NO-2NC, PK 2 (CA5-22M)
- ABB CAL19-11, AUX, 1/1, AF116-370, SIDE (CAL19-11)
- ABB CA4-10, FRONT MOUNT AUX 1NO, AF09-AF38 (CA4-10)
- ABB VEM4, MECH/ELEC INTERLOCK AF09-AF38 (VEM4)
- ABB VE5-1, A9-A40 MECH/ELEC INTERLOCK AC (VE5-1)
- ABB CA5-22E, A AUX BLK 2NO-2NC, PK 2 (CA5-22E)
- Abb Motor Controls