Shop All LED Light Bulbs
This Product is Discontinued
Abb
Miniature LED Bulb, 10W, T2 1/2, 24V (Discontinued)
Mfr # BA9S-24LEDV
Zoro # G2565631
This Product is Discontinued
Key Features
- Bulb Base Type Miniature Bayonet (BA9s)
- Bulb Housing Polycarbonate
- Bulb Shape T2-1/2
- Bulb Technology LED
- Bulb Type Miniature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # BA9S-24LEDV
- Zoro # G2565631
- UPC # 783166257180
- Country of Origin United States
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 1-13/64" |
Bulb Manufacturers Warranty Length | 1 yr |
Max Overall Bulb Length | 1-13/64" |
Overall Length | 1 1/6 in |
Description
Miniature LED Bulb, Bulb Shape T2-1/2, Bulb Base Type Miniature Bayonet (BA9s), 24 Voltage, Push Buttons, 10.0 Watts, Bulb Type Miniature, Light Appearance No Rated Color Temp, Green, Average Bulb Life 5000 hr., Light Color Green, Max. Overall Bulb Length 1-13/64 In., Bulb Operating Temp. Range -30 Degrees to 50 Degrees C, Bulb Start Type Instant, Bulb Housing Polycarbonate, Bulb Power Source Direct Wired, Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.