Shop All Circuit Breakers
Abb
Miniature Circuit Breaker, SU201 Series 15A, 1 Pole, 230/277V AC, K Curve
Mfr # SU201M-K15
Zoro # G9284918
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SU201
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 230/277V AC
- Circuit Breaker Type Miniature Circuit Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # SU201M-K15
- Zoro # G9284918
- UPC # 88861442314
- Country of Origin Belgium
- Category Circuit Breakers
Dimensions
Width | 17.5 mm |
Depth | 69 mm |
Height | 111 mm |
Details
Item | Miniature Circuit Breaker |
Series | SU201 |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 230/277V AC |
Circuit Breaker Type | Miniature Circuit Breaker |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 10kA |
Terminal Connection | Screw |
DC Voltage Rating | 48V DC |
Curve Type | K |
Interrupt Rating | 10 kA at 240V AC, 10 kA at 277V AC, 10 kA at 48V DC |
Standards | CSA, IEC, UL 489 |
Description
UL489 MCB 1P K 15A 480/277
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 2 ft.L, Solid, Pre-Glvnzd Steel (FS-200 PG 24.00)
- GE Miniature Circuit Breaker, THQP Series 30A, 1 Pole, 120/240V AC (THQP130)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Up, Black (9001KN311)
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (P262GY)
- ABB Miniature Circuit Breaker, SU201 Series 20A, 1 Pole, 230/277V AC, C Curve (SU201M-C20)
- ABB Miniature Circuit Breaker, SU202 Series 20A, 2 Pole, 400/440V AC, K Curve (SU202M-K20)
- ABB Miniature Circuit Breaker, SU202 Series 6A, 2 Pole, 400/440V AC, K Curve (SU202M-K6)
- ABB Circuit Breaker, XT1H Series 70A, 3 Pole, 347V AC (XT1HU3070AFF000XXX)
- ABB Circuit Breaker, SU201 Series 2A, 1 Pole, 230/277V AC, C Curve (SU201M-C2)
- ABB Circuit Breaker, S202 Series 10A, 2 Pole, 400/440V AC, C Curve (S202-C10)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 25A, Not Rated (7135)
- Abb Circuit Breakers