No Product Image Available
Abb

Midget Fuse, Fast-Acting, 30A


product price: $628.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Speed Fast-Acting
  • Amps 30A
  • Body Style Cylindrical
  • Fuse Size 9.21x5.12x5.12
  • DC Voltage Rating Not Rated
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Abb
  • MFR # OS30FAJ12P
  • Zoro # G2047489
  • UPC #
    80432564990
  • Country of Origin Unknown
  • Category Midget Fuses

Dimensions

Fuse Size 9.21x5.12x5.12

Details

Speed Fast-Acting
Amps 30A
Body Style Cylindrical
DC Voltage Rating Not Rated
Item Midget Fuse
Standards UL248
Brand ABB

Description

3P 30A SW J FUSE W/ HDL SHFT

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.