Shop All Electrical Tapes
Abb
Mastic Tape, 6 mil, 7-1/2" x 8-1/2", PK5
Mfr # AC85X75
Zoro # G1291394
product price: $34.99
/pk 5, $7.00/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Performance Temp. Up to 120 Degrees F
- Material Backing: Vinyl; Adhesive: Rubber
- Tape Tensile Strength Not Rated
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # AC85X75
- Zoro # G1291394
- UPC # 786210839479
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 7-1/2" |
Length | 8-1/2" |
Metric Tape Width | 190.5 mm |
Imperial Tape Length | 8 1/2 in |
Metric Tape Length | 215.9 mm |
Imperial Tape Width | 7 1/2 in |
Imperial Tape WxL | 7 1/2 in x 8 1/2 in |
Description
Insulating Electrical Tape, Tape Backing Material Vinyl, 7 1/2 in, 8 1/2 in, 6 mil, Black, Voltage Rating 600 V, Tape Adhesive Material Rubber, Shrink-Kon(R), AC, Minimum Tape Performance Temperature 14 Degrees F, Maximum Tape Performance Temperature 118.4 Degrees F, Product Form Strips, Tape Adhesive Format Self-Fusing, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Film Tape, Polyester, Clr, 2In x 36Yd, PK24 (396)
- TAPECASE Metalized Film Tape, Green, 1In x 5Yd (15D406)
- LOCTITE Instant Adhesive, 435 Series, Clear, 0.7 oz, Bottle (840057)
- SUREBOND Acetoxy Cure RTV Silicone Sealant, 10.3 oz, Red, Temp Range -62 to 500 Degrees F (SB-200 T RE)
- ABB Mastic Tape, 6 mil, 7" x 5", Black, PK10 (AC5X7)
- ABB Mastic Tape, 6 mil, 3" x 5", Black, PK10 (AC5X3)
- DUCK BRAND 283972 Tape in Yellow & Black Stripe Design (DU7595)
- WIREARMOUR Linerless Rubber Tape 3/4 x 30 (46-130C-3/4X30)
- 3M Elec Tape, 108 ft Lx3/4 in W, 7 mil, Black (1700-3/4X36YD)
- 3M Splicing Tape, 30 mil, 2" x 30 ft., Black (23-2X30FT)
- 3M Electrical Tape, 20 mil, 2" x 100 ft., PK12 (51-UNPRINTED-2x100FT)
- Abb Electrical Tapes