Shop All Electrical Tapes
Abb
Mastic Tape, 6 mil, 10-1/2" x 8-1/2", PK5
Mfr # AC85X105
Zoro # G3103493
product price: $41.45
/pk 5, $8.29/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Performance Temp. Up to 120 Degrees F
- Material Backing: Vinyl; Adhesive: Rubber
- Tape Tensile Strength Not Rated
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # AC85X105
- Zoro # G3103493
- UPC # 786210839486
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 10-1/2" |
Length | 8-1/2" |
Imperial Tape Length | 8 1/2 in |
Imperial Tape Width | 10 1/2 in |
Metric Tape Length | 215.9 mm |
Metric Tape Width | 266.7 mm |
Imperial Tape WxL | 10 1/2 in x 8 1/2 in |
Description
Insulating Electrical Tape, Tape Backing Material Vinyl, 10 1/2 in, 8 1/2 in, 6 mil, Black, Voltage Rating 600 V, Tape Adhesive Material Rubber, Shrink-Kon(R), AC, Minimum Tape Performance Temperature 14 Degrees F, Maximum Tape Performance Temperature 118.4 Degrees F, Product Form Strips, Tape Adhesive Format Self-Fusing, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE LIGHTNING Caulk, 10 oz, Cartridge, White, Acrylic, Silicone Base (W12AF0010)
- M-D 17ft Brown Extreme Temperature DProfile Weather Stripping (63602)
- BERTECH High-Temperature Kapton Tape, 2 Mil Thick, 2 3/4 In. Wide x 36 Yards Long, Amber (KPT2-2 3/4)
- INTERTAPE 530 BRN 72MMX54.8M IPG-IPG 16 (84459)
- ABB Mastic Tape, 6 mil, 7" x 5", Black, PK10 (AC5X7)
- ABB Mastic Tape, 6 mil, 3" x 5", Black, PK10 (AC5X3)
- 3M DBI-SALA Quick Wrap Tape, 1" W, 2-11/64" L, PK10 (1500172)
- ZORO SELECT Vinyl Electrical Tape, 3/4 in W x 60 ft L, 7 mil Thick, Black, 1 Pk (19N746)
- 3M Foil Tape, 1/4 In. x 6 Yd., Copper (1181)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Blue, PK100 (35-BLUE-1/2X20FT)
- 3M Silicone Electrical Tape, 70, Scotch, 1 in W x 30 ft L, 12 mil thick, Gray, 1 Pack (70)
- Abb Electrical Tapes