Shop All Compression Lugs
Abb
Lug Compressn Connector, Two Hole, 3/0 AWG
Mfr # 54265
Zoro # G1466464
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0 AWG
- Connector Type Standard Barrel
- Width 0.94"
- Material Electro-Tin Plated High-Conductivity Wrought Copper
- Length 3.94"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54265
- Zoro # G1466464
- UPC # 786210542652
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 3/0 AWG |
Width | 0.94" |
Length | 3.94" |
Stud Size | 1/2 in |
Barrel Length | Short |
Length (Straight Wireway) | 3.94 in |
Wire Size Range | 3/0 AWG |
Barrel Size | Standard |
Overall Width | 0.94 in |
For Wire Size | 3/0 AWG |
Overall Length | 3.94 in |
Tongue Width Ranges | 0.76 - 1.00 inches |
For Stud Size | 1/2 in |
Tongue Width | 0.94 in |
For Stranded Copper Wire Size - Maximum | 3/0 AWG |
Barrel Outside Diameter | 0.63 in |
Description
Two-Hole Lug Compression Connector, Barrel Size Standard, Color Code Orange, Die Code 50, Tongue Angle Straight, Tongue Width 0.94 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 3/0 AWG, Inspection Hole Yes, Hole Center to Center 1.75 in, Material Copper, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards UL Listed, Number of Holes 2, Barrel Outside Diameter 0.63 in, Connector Type Straight Barrel, Contact Finish Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Long-Barrel Splice, 2.38 in. L, Tan (60530)
- SUPERIOR ELECTRIC 2-Prong 15A-125V NEMA 1-15R Straight Electrical Female Receptacle (YGA015F)
- JANDORF Toggle Switch Boots (61161)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1.25" x 25FT- Red (HS3-125-25-RD)
- ABB One Hole Lug Compress Connector, 4/0 AWG (60148)
- ABB One Hole Lug Compression Connectr, 10 AWG (60096)
- ABB One Hole Lug Compress Connector, 2/0 AWG (60138)
- ABB Compression Lug, 4/0 Awg, Code Purple (54818BE)
- ABB One Hole Lug Compression Connector, 6 AWG (54105UB)
- ABB Compression Lug, 1 Awg, L 1.78 In, Gr (54148)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YAD31M20E34)
- Abb Lugs & Split Bolts