Shop All Compression Lugs
Abb
Lug Alum/Copper 1 Hole, PK2
Mfr # 60171
Zoro # G5983914
product price: $75.99
/pk 2, $38.00/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 500 kcmil
- Connector Type Long Barrel
- Width 1.79"
- Material Electro-Tin Plated High-Conductivity Wrought Aluminum
- Length 4.95"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 60171
- Zoro # G5983914
- UPC # 786210601717
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 500 kcmil |
Width | 1.79" |
Length | 4.95" |
Stud Size | 1/2 in |
Barrel Length | Long |
Length (Straight Wireway) | 4.95 in |
Tongue Width | 1.79 in |
For Stranded Copper Wire Size - Maximum | 500 kcmil |
Tongue Length | 1.25 in |
Hole Size | 0.5 in |
Overall Width | 1.79 in |
For Wire Size | 500 kcmil |
Barrel Size | Long |
Wire Size Ranges | 500 kcmil |
Tongue Width Ranges | 1.50 inches and wider |
For Stranded Aluminum Wire Size - Maximum | 500 kcmil |
For Stud Size | 1/2 in |
Overall Length | 4.95 in |
Barrel Outside Diameter | 1.28 in |
Wire Size Range | 500 kcmil |
Description
One-Hole Lug Compression Connector, Barrel Size Long, Color Code Pink, Die Code 99H, Tongue Angle Straight, Tongue Width 1.79 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 500 kcmil, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Standards CSA Certified, UL E9809, Number of Holes 1, Barrel Outside Diameter 1.28 in, Connector Type Straight Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, 5A, 125V AC (BP/GMC-5)
- ACME ELECTRIC IC Transformer, 25 kVA, NEMA 3R, 115 °C, 120/240V AC, 190/200/208/220V AC; 380/400/416/440V AC (TF252797S)
- DAYTON Roller Lvr Arm, 1.25 to 4.06 In. Arm L (11X477)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02206002 (02206002)
- ABB One Hole Lug Compression Connector, 1 AWG (54108NT)
- ABB Compression Lug, 6 Awg, L 1.39 In, Bl (54136)
- ABB One Hole Lug Compression Connector, 1 AWG (60126)
- ABB Two Hole Lug Compression Connector, 2 AWG (54855BEPH)
- ABB One Hole Lug Compress Connector, 4/0 AWG (58163)
- ABB One Hole Lug Compression Connector, 4 AWG (60113)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM10E38)
- Abb Compression Lugs