Shop All Compression Lugs
Abb
Lug, 1 Hole, 42 Die Code
Mfr # 60118-TB
Zoro # G3223328
product price: $13.99
/ea
Sold in multiples of 10 for $139.90
$139.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Long Barrel
- Width 0.72"
- Material Electro-Tin Plated High-Conductivity Wrought Aluminum
- Length 2.09"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 60118-TB
- Zoro # G3223328
- UPC # 786210601182
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.72" |
Length | 2.09" |
Stud Size | 44993 |
Barrel Length | Long |
For Stranded Copper Wire Size - Maximum | 2 AWG |
Barrel Size | Long |
For Stud Size | 3/8 in |
For Stranded Aluminum Wire Size - Maximum | 2 AWG |
Wire Size | #2 AWG |
Tongue Width | Standard |
AWG size | 2 |
Description
Lug,1 Hole,42 Die Code, Barrel Size Long, Color Code Pink, Die Code 42H, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, For Stranded Aluminum Wire Size - Maximum 2 AWG, For Wire Type Solid, Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Explosion Proof Differential Pressure Switch (1950G-20-B-24-NA)
- PANDUIT 12.2" L Extra Heavy Duty Cable Tie PK 50 (MRS2LH-L4)
- PROFESSIONAL PLASTICS Duct Spacer Base 4.000 X 1.000, Item# 4040-10 [Case] (FABDUCTSPACER4040-10-CS250-PC)
- BESTLINK NETWARE Smooth Face Keystone Wallplate- 4Port- Black (101834BK)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60130)
- ABB One Hole Lug Compress Connector, 4/0 AWG (60147)
- ABB One Hole Lug Compress Connector, 1/0 AWG (54152NT)
- ABB One Hole Lug Compression Connector, 6 AWG (60106-TB)
- ABB C Tap, Brown, 33, Main 8-4, Branch 8-12 (54720)
- ABB One Hole Lug Compression Connector, 1 AWG (60126)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM6E14)
- Abb Lugs & Split Bolts