Shop All Compression Lugs
Abb
Lug, 1 Hole, 42 Die Code
Mfr # 60116-TB
Zoro # G3223319
product price: $13.99
/ea
Sold in multiples of 10 for $139.90
$139.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Long Barrel
- Width 0.72"
- Material Electro-Tin Plated High-Conductivity Wrought Aluminum
- Length 1.91"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 60116-TB
- Zoro # G3223319
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.72" |
Length | 1.91" |
Stud Size | 44930 |
Barrel Length | Long |
For Stud Size | 1/4 in |
Barrel Size | Long |
For Stranded Copper Wire Size - Maximum | 2 AWG |
For Stranded Aluminum Wire Size - Maximum | 2 AWG |
Tongue Width | Standard |
Wire Size | #2 AWG |
AWG size | 2 |
Description
Lug,1 Hole,42 Die Code, Barrel Size Long, Color Code Pink, Die Code 42H, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, For Stranded Aluminum Wire Size - Maximum 2 AWG, For Wire Type Solid, Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Filler Plate Cutler-Hammer 0 amps N/A V 1 space 0 circuits Wall Mount (BRFPP)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60328R)
- SOUTHWIRE 30 ft. 14/3 Cord Reel Power Station 3 Outlets (48006SW)
- MERSEN Semiconductor Fuse, DCT Series, Fast-Acting, 3A, 570V AC, Non-Indicating (DCT3-2)
- ABB Two Hole Lug Compress Conct, 600 kcmil (54878BE)
- ABB One Hole Lug Compress Connector, 4/0 AWG (60147)
- ABB Compression Lug, 250 Kcm, L 2.28 In, Ylw (54174)
- ABB Two Hole Lug Compression Connector, 2 AWG (54855BEPH)
- ABB One Hole Lug Compress Connector, 4/0 AWG (54170)
- ABB One Hole Lug Compress Connector, 4/0 AWG (58165)
- BURNDY HD Compression Terminal, 2AWG, 1/4"Stud (YAV2CL1)
- Abb Compression Lugs