Shop All Compression Lugs
Abb
Lug, 1 Hole, 37 Die Code
Mfr # 60113-TB
Zoro # G3682491
product price: $16.99
/ea
Sold in multiples of 10 for $169.90
$169.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Long Barrel
- Width 0.64"
- Material Electro-Tin Plated High-Conductivity Wrought Aluminum
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 60113-TB
- Zoro # G3682491
- UPC # 786210601137
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.64" |
Length | 2" |
Barrel Length | Long |
Stud Size | 45062 |
For Stud Size | 5/16 in |
For Stranded Copper Wire Size - Maximum | 4 AWG |
Barrel Size | Long |
For Stranded Aluminum Wire Size - Maximum | 4 AWG |
Tongue Width | Standard |
Wire Size | #4 AWG |
AWG size | 4 |
Description
Lug,1 Hole,37 Die Code, Barrel Size Long, Color Code Green, Die Code 37H, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Maximum 4 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, For Stranded Aluminum Wire Size - Maximum 4 AWG, For Wire Type Solid, Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Enclosure, 20 in H, 10 in D (CSD201610WLG)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 10A (SSR610DIN-DC22)
- RACO Rigid/EMT Conduit Connector, 3-7/8 In. L (1810)
- DWYER INSTRUMENTS TemperatureProcess Controller, 14 Din Temp Controll (4B-53-LV)
- ABB C Tap, Purple, 54, Main 2/0-1, Branch 1-12 (54745)
- ABB Compression Lug, Long, 4/0 Awg, Pur (54970BE)
- ABB One Hole Lug Compress Connector, 1/0 AWG (54152NT)
- ABB One Hole Lug Compression Connector, 1 AWG (54108NT)
- ABB C Tap, Orange, 50, Main 2-1/0, Branch 2-12 (54740)
- ABB Replacement for ABB 54854be (54854BE ABB)
- GB LUG SOLDRLSS #14-6 CD2 (GSLU-35N)
- Abb Lugs & Split Bolts