Shop All Compression Lugs
Abb
Lug, 1 Hole, 29 Die Code
Mfr # 60107-TB
Zoro # G3682476
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Long Barrel
- Width 0.47"
- Material Electro-Tin Plated High-Conductivity Wrought Aluminum
- Length 1.67"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 60107-TB
- Zoro # G3682476
- UPC # 786210601076
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.47" |
Length | 1.67" |
Stud Size | 44930 |
Barrel Length | Long |
For Stranded Copper Wire Size - Maximum | 6 AWG |
Barrel Size | Long |
For Stranded Aluminum Wire Size - Maximum | 6 AWG |
For Stud Size | 1/4 in |
Wire Size | #6 AWG |
Tongue Width | Standard |
Description
Lug,1 Hole,29 Die Code, Barrel Size Long, Color Code Gray, Die Code 29, For Conductor Material Aluminum, For Stud Size 1/4 in, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, For Stranded Aluminum Wire Size - Maximum 6 AWG, For Wire Type Solid, Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Power Distributation Unit, 15A, Black (1BP99)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 3 to 1In (RB300-100A)
- SQUARE D Fusible Single Throw Safety Switch, General Duty, 240V AC, 2PST, 60 A, NEMA 3R (D222NRB)
- SENSORSWITCH Photosensor, Daylight, Adjustable (NCM ADCX RJB)
- ABB One Hole Lug Compression Connector, 1 AWG (54108NT)
- ABB C Tap, Pink, 42, Main 4-2, Branch 4-12 (54730)
- ABB One Hole Lug Compression Connector, 6 AWG (60109)
- ABB One Hole Lug Compress Connector, 2/0 AWG (60136)
- ABB Two Hole Lug Comprss Conct, 400 kcmil, PK6 (54216)
- ABB Compression Lug, Long, 300 Kcm, L3.45 In, Wh (54914BE)
- ABB One Hole Lug Compression Connector, 2 AWG (60117)
- Abb Compression Lugs