Shop All Compression Lugs
Abb
Lug, 1 Hole, 24 Die Code
Mfr # 60102-TB
Zoro # G3682467
Sold in multiples of 20 for $179.80
$179.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 8 AWG
- Connector Type Long Barrel
- Width 0.44"
- Material Electro-Tin Plated High-Conductivity Wrought Aluminum
- Length 1.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # 60102-TB
- Zoro # G3682467
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 8 AWG |
Width | 0.44" |
Length | 1.38" |
Barrel Length | Long |
Stud Size | 44930 |
For Stud Size | 1/4 in |
For Stranded Aluminum Wire Size - Maximum | 8 AWG |
Barrel Size | Long |
For Stranded Copper Wire Size - Maximum | 8 AWG |
Wire Size | #8 AWG |
Tongue Width | Standard |
Description
Lug,1 Hole,24 Die Code, Barrel Size Long, Color Code Blue, Die Code 24, For Conductor Material Aluminum, For Stud Size 1/4 in, For Stranded Copper Wire Size - Maximum 8 AWG, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Voltage 35 kV AC, Standards CSA Certified, UL Listed, Number of Holes 1, For Stranded Aluminum Wire Size - Maximum 8 AWG, For Wire Type Solid, Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Prox Sensor, Inductive, 15mm, NPN, NO, QD (IIS228)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 2" x 100FT- Black (WL-ED-PE-200-100-BK)
- CORTECH Double Blank Wall Plates and Covers, Number of Gangs: 2 Polycarbonate and Nylon Blend, White (TPDBB)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA28L2TC38)
- ABB One Hole Lug Compress Connector, 4/0 AWG (60147)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60129)
- ABB One Hole Lug Compress Connector, 3/0 AWG (54162NT)
- ABB Blackburn 250 KCMIL thru #6 STR Aluminum Lug Terminal (ADR25-21)
- ABB One Hole Lug Compression Connector, 4 AWG (60112-TB)
- ABB One Hole Lug Compress Connector, 1/0 AWG (54152NT)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-14-E)
- Abb Compression Lugs