Shop All Splicing Connectors
Abb
Long-Barrel Splice, 3.75 in. L, Blue
Mfr # 54816
Zoro # G2889451
product price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Length 3.75 in
- Color Code Blue
- Color Blue
- Overall Length 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54816
- Zoro # G2889451
- UPC # 786210548166
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Length | 3.75 in |
Overall Length | 3.75 in |
Outside Dia. | 0.98 in |
Length (Straight Wireway) | 3.75 in |
Minimum Wire Size | 400 kcmil |
Maximum Wire Size | 400 kcmil |
Maximum Wire Insulation Diameter | 0.98 in |
Barrel Size | Long |
Barrel Outside Diameter | 0.98 in |
Description
Long-Barrel Splice, Barrel Finish Tin Plated, Barrel Size Long, Color Code Blue, Die Code 76, For Conductor Material Copper, For Wire Type Flex Wire, Material Copper, Maximum Voltage 35 kV, Minimum Wire Size 400 kcmil, Maximum Wire Size 400 kcmil, Number of Crimps 4, Overall Length 3.75 in, Maximum Conductors 1, Maximum Operating Temperature 194 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards CSA Certified, UL Listed, Barrel Outside Diameter 0.98 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20152BB41)
- EATON Non-ill Mom Pb Sil-bzl Flsh Grn, 22.5 mm, Yellow (M22-DRL-Y)
- NVENT HOFFMAN Louver Plate Kit Filters, fits Louver Ki (AFLT84)
- HUBBELL Double Connector, 600VAC/250VDC, Ornge (HBLDMO)
- ABB Short-Barrel Splice, 1.75 in. L, Black (54510)
- ABB Long-Barrel Splice, 2.00 in. L, Pink (54809)
- ABB Long-Barrel Splice, 1.81 in. L, Green (60512)
- ABB Long-Barrel Splice, 2.25 in. L, Orange (54811)
- ABB Short-Barrel Splice, 1.00 in. L, Gray (54506)
- ABB Long-Barrel Splice, 2.13 in. L, Black (54810)
- FLEX-STRUT Splice, 5-Hole (FS-5010 E/G)
- Abb Splicing Connectors