Shop All Splicing Connectors
Abb
Long-Barrel Splice, 2.38 in. L, Gold
Mfr # 60522
Zoro # G1007133
original price:
$11.99
10% off
new price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Length 2.38 in
- Color Code Gold
- Overall Length 2.38 in
- Outside Dia. 0.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 60522
- Zoro # G1007133
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Length | 2.38 in |
Overall Length | 2.38 in |
Outside Dia. | 0.56 in |
Length (Straight Wireway) | 2.38 in |
Barrel Size | Long |
Maximum Wire Insulation Diameter | 0.56 in |
Barrel Outside Diameter | 0.56 in |
Minimum Wire Size | 1 AWG |
Maximum Wire Size | 1 AWG |
Description
Long-Barrel Splice, Barrel Finish Tin Plated, Barrel Size Long, Color Code Gold, Die Code 45, For Conductor Material Aluminum, Copper, For Wire Type Stranded, Material Copper, Maximum Voltage 35 kV, Minimum Wire Size 1 AWG, Maximum Wire Size 1 AWG, Number of Crimps 2, Overall Length 2.38 in, Maximum Conductors 1, Maximum Operating Temperature 194 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards CSA Certified, UL Listed, Barrel Outside Diameter 0.56 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Yellow, 5 ft. (HC6Y05)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 25A, 32V AC, 1kA at 32V AC, 5 PK (MDL-25)
- PARAGON Defrost Timer, 208/240V, 2NO, 1NC Switches (8047-20)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 8inWx8inH (F88T24HC)
- ABB Long Barrel Splice, 2.81 in. L, Ruby (60542)
- ABB Short-Barrel Splice, 1.25 in. L, Brown (54507)
- ABB Short-Barrel Splice, 2.75 in. L, Brown (54518)
- ABB Long-Barrel Splice, 1.75 in. L, Blue (54805)
- ABB Long-Barrel Splice, 1.75 in. L, Gray (54806)
- ABB Long-Barrel Splice, 2.00 in. L, Green (54808)
- ABB Long-Barrel Splice, 2.75 in. L, Purple (54812)
- Abb Splicing Connectors