Shop All Splicing Connectors
Abb
Long-Barrel Splice, 1.75 in. L, Red
Mfr # 54804
Zoro # G2170314
original price:
$2.85
14% off
new price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Length 1.75 in
- Color Code Red
- Color Red
- Overall Length 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # 54804
- Zoro # G2170314
- UPC # 786210548043
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Length | 1.75 in |
Overall Length | 1.75 in |
Outside Dia. | 0.27 in |
Length (Straight Wireway) | 1.75 in |
Maximum Wire Insulation Diameter | 0.27 in |
Maximum Wire Size | 8 AWG |
Minimum Wire Size | 8 AWG |
Barrel Outside Diameter | 0.27 in |
Barrel Size | Long |
Description
Long-Barrel Splice, Barrel Finish Tin Plated, Barrel Size Long, Color Code Red, Die Code 21, For Conductor Material Copper, For Wire Type Class G, H, I, K, M, Material Copper, Maximum Voltage 35 kV, Minimum Wire Size 8 AWG, Maximum Wire Size 8 AWG, Number of Crimps 2, Overall Length 1.75 in, Maximum Conductors 1, Maximum Operating Temperature 194 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards CSA Certified, UL Listed, Barrel Outside Diameter 0.27 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTSMAN Portable Generator, Gasoline, 3,500 W Rated, 4,000 W Surge, Recoil Start, 120V AC, 15 A (GEN4000)
- POMONA ELECTRONICS Banana Plug Test Adapter (3564-2)
- ALLEN TEL Flush Mount Phone Wall Jack, 4-Conductor, Ivory (AT216-4)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F6636SCSS)
- ABB Short-Barrel Splice, 2.25 in. L, Yellow (54513)
- ABB Long-Barrel Splice, 3.50 in. L, White (54814)
- ABB Long-Barrel Splice, 1.81 in. L, Green (60512)
- ABB Long-Barrel Splice, 1.75 in. L, Gray (54806)
- ABB Short-Barrel Splice, 1.00 in. L, Blue (54505)
- ABB Long-Barrel Splice, 3.38 in. L, Yellow (54813)
- POWER FIRST Long Barrel Splice, 2.78 in. L, Purple (22EZ38)
- Abb Wire Connectors & Disconnects