Shop All Splicing Connectors
Abb
Long-Barrel Splice, 1.75 in. L, Gray
Mfr # 54806
Zoro # G1699381
original price:
$4.08
7% off
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Length 1.75 in
- Color Code Gray
- Overall Length 1.75 in
- Outside Dia. 0.39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # 54806
- Zoro # G1699381
- UPC # 78621054806
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Length | 1.75 in |
Overall Length | 1.75 in |
Outside Dia. | 0.39 in |
Length (Straight Wireway) | 1.75 in |
Minimum Wire Size | 4 AWG |
Barrel Outside Diameter | 0.39 in |
Barrel Size | Long |
Maximum Wire Size | 4 AWG |
Maximum Wire Insulation Diameter | 0.39 in |
Description
Long-Barrel Splice, Barrel Finish Tin Plated, Barrel Size Long, Color Code Gray, Die Code 29, For Conductor Material Copper, For Wire Type Class G, H, I, K, M, Material Copper, Maximum Voltage 35 kV, Minimum Wire Size 4 AWG, Maximum Wire Size 4 AWG, Number of Crimps 2, Overall Length 1.75 in, Maximum Conductors 1, Maximum Operating Temperature 194 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards CSA Certified, UL Listed, Barrel Outside Diameter 0.39 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 1 ft. (2127)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 32 AWG, 1.0 Lbs, 4885' Length, 0.0094" Diameter, Red (32HNSP)
- HUBBELL WIRING DEVICE-KELLEMS S1R FRPT 6 PRE POUR TUBE (S1R6PPT)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG9)
- ABB Short-Barrel Splice, 2.25 in. L, Red (54515)
- ABB Long-Barrel Splice, 3.75 in. L, Red (54815)
- ABB Long-Barrel Splice, 1.63 in. L, Gray (60507)
- ABB Long-Barrel Splice, 2.38 in. L, Tan (60530)
- ABB Long-Barrel Splice, 3.38 in. L, Yellow (54813)
- ABB Long-Barrel Splice, 2.00 in. L, Pink (54809)
- ABB Long-Barrel Splice, 3.75 in. L, Blue (54816)
- Abb Splicing Connectors